ZB124 - Button Photocontrol 105-305V

Nsi

  • $32.27 (Each)
  • $32.27 (Each)

  • $193.62 (Per 6)
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
ZB124
Manufacturer
Nsi
Manufacturer's Part Number
ZB124
Description
Button Photocontrol 105-305V
The Tork ZB124 Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261789129 / 7862617891296 / 00786261789129
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.27 (Each)
Standard Packaging
$193.62 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
15
Resources
Images
 
 
ZB124 - Small Image
 
ZB124 - Large Image
 
ZB124 - Large Image
 
ZB124 - Large Image
 
ZB124 - Large Image
Tech Bulletins
 
 
ZB124 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
Baton Rouge
6 View Store
DFW RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sherman
2 View Store
These alternate items can be purchased instead of ZB124.
Jump To:

Similar Items

Similar items are close alternatives to ZB124, though they may not be 100% alike.

Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 2.25 In Length, 1.24 In Width,...
  • Our Part #: EK4036S
  • Kilgore Availability: 2
  • Total Availability: In Stock
  • MFR Part #: EK4036S
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($277.92) ·
EK4036S - Intermatic Inc.

Kilgore Availability: In Stock

Total Availability: In Stock

Book Price

$23.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat