2107 - 120/277V 2000W SPST Conduit Mount Die Cast Zinc

Nsi

  • $41.83 (Each)
  • $41.83 (Each)
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
2107
Manufacturer
Nsi
Manufacturer's Part Number
2107
Description
120/277V 2000W SPST Conduit Mount Die Cast Zinc
Conduit Mount, 208 to 277 V, 2000 W, 2 In Width, 3-3/4 In Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600318 / 00786261600318
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.83 (Each)
Resources
Images
 
 
2107 - Large Image
 
2107 - Large Image
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
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Die Cast Zinc
Dimensions and Weight
Width
2 in
Height
3-3/4 in
Size
.500 Conduit Mount
Descriptions
Description
120/277V 2000W SPST CONDUIT MOUNT DIE CAST ZINC
Product Type
Conduit Mount
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 2 in Width, 3-3/4 in Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 lb/EA
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Die Cast Zinc
Additional Information
package quantity
1 ct
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
Mounting Type
Conduit Mount
Standards Met
UL-CSA Listed
supply voltage
120-277 VAC
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2107
GTIN
00786261600318
UPC
786261600318
Taxonomies, Classifications, and Categories
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Enclosure
Zinc Diecast
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2107.
Jump To:

Similar Items

Similar items are close alternatives to 2107, though they may not be 100% alike.

Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 120/208-277 Vac...
  • Our Part #: 2107A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2107A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2107A - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat