2107A - 120/277V 2000W SPST Conduit Mo

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2107A
Manufacturer
Nsi
Manufacturer's Part Number
2107A
Description
120/277V 2000W SPST Conduit Mo
Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 120/208-277 Vac, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261620347 / 00786261620347
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2107A - Small Image
 
2107A - Large Image
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
.500 Conduit Mount IN
Descriptions
Description
120/277V 2000W SPST CONDUIT MO
Product Type
Photocontrol Stem Aluminum 208-277V
extra long description
TORK 2107A Photocontrol Stem Alumin
Long Description
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277 VAC, 2000W Tungsten, 1800VA Ballast, 600VA LED
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Additional Information
Timing Range
0-2 min
supply voltage
120 /208-277 VAC
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
2107A
sub brand
Photocontrols
GTIN
00786261620347
UPC
786261620347
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Frequency Rating
50-60 Hz
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
Mounting
Conduit Mount
standard
UL-CSA
Enclosure
Zinc Diecast
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat