LED14P38D27KNFL - Lamp LED14 Watt Par 38-27K

TCP

  • $32.55 (Each)
  • $32.55 (Each)

  • $390.60 (Per 12)

Available from manufacturer.
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
LED14P38D27KNFL
Manufacturer
TCP
Manufacturer's Part Number
LED14P38D27KNFL
Description
Lamp LED14 Watt Par 38-27K
Elite Led Par Lamp PAR38, 13.5W, 90W Equivalent, 2700K, 1050LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 25 Degree Narrow Flood, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148245841 / 00762148245841
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.55 (Each)
Carton
$390.60 (Per 12)
Standard Packaging
$32.55 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED14P38D27KNFL - Small Image
 
LED14P38D27KNFL - Large Image
Attachments
 
 
LED14P38D27KNFL - Specification Sheet
Brochures
 
 
LED14P38D27KNFL - Brochure
Other Links
 
 
LED14P38D27KNFL - Other
 
LED14P38D27KNFL - Other
 
LED14P38D27KNFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.146
Voltage Rating
120
Wattage
13.5
Shape
PAR38
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Diameter
4.8
Length
5.7
Descriptions
Description
LAMP LED14 WATT PAR 38-27K
Product Type
Led 14W P38 Dim 27KNFL
extra long description
TCP LED14P38D27KNFL LED 14W P38 DIM
Long Description
Elite LED PAR Lamp PAR38, 13.5W, 90W Equivalent, 2700K, 1050LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 25 Degree Narrow Flood, White
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.8
lumens
1050
beam angle
25
average life
25,000
Base
E26
Manufacturer Information
Brand
TCP
Manufacturers Part Number
LED14P38D27KNFL
GTIN
00762148245841
UPC
762148245841
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.05
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area