LED12BR30D27K - 12W Led BR30 Dim 27K

TCP

  • $9.99 (Each)
  • $9.99 (Each)

  • $119.88 (Per 12)

Available from manufacturer.
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
LED12BR30D27K
Manufacturer
TCP
Manufacturer's Part Number
LED12BR30D27K
Description
12W Led BR30 Dim 27K
Led Lamp, BR30 Shape, 110 ° Beam Angle, 80, 2700 K, 850 LM Brightness (Lumens), 12 W, 120 V Ac, White, 25000 H Average Life, E26 Base, Dimmable, 3.8 In Diameter, 5.4 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 Yr Warranty, 0.8 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148243946 / 00762148243946
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Carton
$119.88 (Per 12)
Standard Packaging
$9.99 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED12BR30D27K - Small Image
 
LED12BR30D27K - Large Image
Specifications Sheets
 
 
LED12BR30D27K - Specification Sheet
Attachments
 
 
LED12BR30D27K - Specification Sheet
Brochures
 
 
LED12BR30D27K - Brochure
Other Links
 
 
LED12BR30D27K - Other
 
LED12BR30D27K - Other
 
LED12BR30D27K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR30
Voltage Rating
120 V ac
Wattage
12
Current Rating
0.111
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
2700
color rendering index (cri)
80
Dimensions and Weight
Diameter
3.8 in
Length
5.4 in
Descriptions
Description
12W LED BR30 DIM 27K
Product Type
Led Lamp
Long Description
LED Lamp, BR30 Shape, 110 ° Beam Angle, 80, 2700 K, 850 lm Brightness (Lumens), 12 W, 120 V ac, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 5.4 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 yr Warranty, 0.8 lb
Short Description
LED Lamp, BR30, 80 CRI, 2700K, 12W, 120VAC
Additional Information
Up to 80% Less Energy than Incandescent Alternatives;Very Low Heat Generation;Excellent Color Consistency and CRI;UL Approved for Damp Location;Durable Plastic Housing;ANSI Construction Compliant
extra long description
TCP LED12BR30D27K LED 12W BR30 DIM
Special Features
Suitable for Damp Locations
Additional Information
beam angle
110 °
Brightness (Lumens)
850 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
65 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Power Factor
0.9
lumens
850
Base
E26
Manufacturer Information
Manufacturers Part Number
LED12BR30D27K
Brand
Technical Consumer Prod.
GTIN
00762148243946
UPC
762148243946
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.8 lb
Weight per each
0.8
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Ceiling Fixtures;Sconces
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED12BR30D27K.
Jump To:

Similar Items

Similar items are close alternatives to LED12BR30D27K, though they may not be 100% alike.

9W Led BR30 Ho 27K 800LM
  • MFR Part #: LED9BR30DIMHO827G5/78055
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($37.74) ·
LED9BR30DIMH0827 - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$6.29

Each

QTY:
Each
Add
Features: Litespanled BR30 Reflector Flood 11W-850LM Dimmable 2700K 80+Cri 120VA...
  • MFR Part #: LED11WBR30/827-DIM-G8
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.50) ·
LED11WBR30827DIM - Eiko LTD

Check local availability

Total Availability: Out of Stock

Book Price

$4.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat