MM410G - Tam One Gang 16 In One Cover

Taymac

  • $13.37 (Each)
  • $13.37 (Each)

In-Stock: 0 available locally (Edmond, OK) (change location)
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
MM410G
Manufacturer
Taymac
Manufacturer's Part Number
MM410G
Description
Tam One Gang 16 In One Cover
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-In-1, 2-3/4 In. Deep, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326102124 / 00092326102124
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.37 (Each)
Stock Availability
Edmond
0 (Find nearest stock)
Oklahoma City
0
All Stores
23
Resources
Images
 
 
MM410G - Small Image
 
MM410G - Large Image
 
MM410G - Large Image
 
MM410G - Video
Attachments
 
 
MM410G - Specification Sheet
Other Links
 
 
MM410G - Other
 
MM410G - Other
 
MM410G - Other
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
Gray
Dimensions and Weight
Length
3.25
Width
4
Height
5.5
Descriptions
Product Type
Weatherproof
extra long description
RACO MM410G 1G WP HOR/VER 16IN1 WIU
Description
TAM ONE GANG 16 IN ONE COVER
Long Description
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 2-3/4 in. Deep, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
Additional Information
media
Yes
Packaging Type
Shrink
pallet quantity
960
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM410G
GTIN
00092326102124
UPC
092326102124
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.325
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
23 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MM410G.
Jump To:

Cross Referenced

These items are similar to MM410G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW57500 Hubbell Wiring Device-Kellems 00883778119569
38900 Morris 00601986389006
30921 Mulberry 00095327309219
30922 Mulberry 00095327309226
30940 Mulberry 00095327309400
MM410C Raco 00092326102117
MM410G Raco 00092326102124
TCS RAB Lighting 00019813100104
CKMUV Thomas & Betts 00042269004665
WTSG Thomas & Betts n/a
WP1000GC Intermatic 00078275043992
WP1000HGC Intermatic 00078275044036
WP1110GC Intermatic 00078275140127
WIUC10SG Legrand Pass & Seymour 00785007268720
CKNM-NG Thomas & Betts 00042269005136
E9UHGRN2 Thomas & Betts 00034481197607
E9UVGRN2 Thomas & Betts 00034481197683

* All prices subject to change.

Begin Live Chat