TY242MX - Locking Cable Tie-Bulk

Ty-Rap

  • $282.90 (Per 1,000)
  • $0.28 (Each)

  • $28.29 (Per 100)

  • $282.90 (Per 1,000)
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
TY242MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY242MX
Description
Locking Cable Tie-Bulk
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 208MM (8.2 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210871035 / 5414363061984 / 00786210871035
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.28 (Each)
Carton
$282.90 (Per 1,000)
Resources
Images
 
 
TY242MX - Small Image
 
TY242MX - Large Image
Attachments
 
 
TY242MX - Specification Sheet
Other Links
 
 
TY242MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
8.2
Descriptions
Description
LOCKING CABLE TIE-BULK
Product Type
Cable Tie 40LB 8IN Uv Black Nylon
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 208mm (8.2 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY242MX CABLE TIE 40LB 8IN UV B
Additional Information
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY242MX
GTIN
00786210871035
UPC
786210871035
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.002
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY242MX.
Jump To:

Similar Items

Similar items are close alternatives to TY242MX, though they may not be 100% alike.

The BT2I-M0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round ...
  • Our Part #: BT2IM0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BT2I-M0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($179.69) · 5,000 ($898.45) ·
BT2IM0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.18

Each

QTY:
Each
Add
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 8.46...
  • Our Part #: L8400C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: L-8-40-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.98) ·
L8400C - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.98

Per 100

QTY:
Each
Add
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius...
  • Our Part #: TY5242MX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TY5242MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($53.42) ·
TY5242MX - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TY242MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53175 3M Electrical Products 00051128531754
53226 3M Electrical Products 00051128532263
CT40200C0 Burndy 00781810332382
B840 Greaves 00784491746202
20236 Morris 00601986202367
8400 NSi Industries 00662381050243
8400X NSi Industries 00662381050694
PLT2I-C0 Panduit 00074983540754
PLT2I-M0 Panduit 00074983540334
L-8-40-0-C Thomas & Betts 00728494918204
TY242MX Thomas & Betts 00786210871035
TY5242MX Thomas & Betts 00786210869889
T40R0C2 HellermannTyton 00089306080046
T40R0M4 HellermannTyton 00089306080176
8380 Avery n/a
L-8-40-0-M Catamount n/a
PLT2I-M0 Panduit n/a
17-I200B-M Qualtek n/a
PLT2IM0 Panduit 07498354033

* All prices subject to change.

Begin Live Chat