SRPE375F0C - Spiral Wrap 3/8 Uv R.Cut

Catamount

  • $65.30 (Per Reel)
  • $65.30 (Per Reel)

  • $391.80 (Per 6 Reels)

Availability: Call for Availability

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRPE375F0C
Manufacturer
Catamount
Manufacturer's Part Number
SRPE-375F-0-C
Description
Spiral Wrap 3/8 Uv R.Cut
Forward Cut Spiral Wrap, Black Polyethylene For Temperatures Up to 50 Degrees Celsius (122 F), Weather and Ultraviolet Resistant, Outside Diameter Of 9.53MM (0.375 Inches), Pitch Of 11.13MM (0.438 Inches), Nominal Wall Thickness Of 1.32MM (0.052 Inches), 30.48M Reel (100 Feet)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
728494067599 / 5414363053439 / 00728494067599
Weight per unit
2.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$65.30 (Per Reel)
Standard Packaging
$391.80 (Per 6 Reels)
Resources
Images
 
 
SRPE375F0C - Small Image
 
SRPE375F0C - Large Image
Attachments
 
 
SRPE375F0C - Specification Sheet
Other Links
 
 
SRPE375F0C - Other
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
Weatherable Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100 ft , 30.48 m
Descriptions
Description
SPIRAL WRAP 3/8 UV R.CUT
Product Type
Spiral Wrap FWD-Cut Uv BLK Polthn
Long Description
Forward Cut Spiral Wrap, Black Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Weather and Ultraviolet Resistant, Outside Diameter of 9.53mm (0.375 Inches), Pitch of 11.13mm (0.438 Inches), Nominal Wall Thickness of 1.32mm (0.052 Inches), 30.48m Reel (100 Feet)
Special Features
Perfect for protection of bundles from .063 to 7 inch diameters
extra long description
ABB SRPE-375F-0-C SPIRAL WRAP FWD-C
Additional Information
Wall Thickness
0.052 in , 1.32 mm
minimum bundle diameter
0.313 in , 7.9 mm
outside diameter
0.375 in , 9.53 mm
maximum bundle diameter
3.0 in , 76.2 mm
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
SRPE-375F-0-C
GTIN
00728494067599
UPC
728494067599
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per reel
2.92
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SRPE375F0C.
Jump To:

Similar Items

Similar items are close alternatives to SRPE375F0C, though they may not be 100% alike.

The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For...
  • Our Part #: T38FC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T38F-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Roll ($212.36) ·
T38FC0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$212.36

Per Roll

QTY:
Rolls
Add
.375 Black Poly Spiral Wrap
  • Our Part #: SRPE3750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-3750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Reel ($108.42) ·
SRPE3750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.42

Per Reel

QTY:
Reels
Add

* All prices subject to change.

Begin Live Chat