T38FC0 - T38F-C0 Spiral Wrap, Black 100 FT Roll

Panduit®

  • $212.36 (Per Roll)
  • $212.36 (Per Roll)

Availability: Currently Out Of Stock

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T38FC0
Manufacturer
Panduit®
Manufacturer's Part Number
T38F-C0
Description
T38F-C0 Spiral Wrap, Black 100 FT Roll
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706068 / 0074983706068 / 00074983706068
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$212.36 (Per Roll)
Resources
Images
 
 
T38FC0 - Small Image
 
T38FC0 - Large Image
 
T38FC0 - Video
Brochures
 
 
T38FC0 - Brochure
Other Links
 
 
T38FC0 - Other
 
T38FC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Long Description
The T38F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.38" (9.5 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Black.
Description
T38F-C0 SPIRAL WRAP, BLACK 100 FT ROLL
Product Type
T38F-C0 Spiral Wrap, Black, Uv Pe, 0.3125" Min Dia., 100' Ro
extra long description
PAN T38F-C0 T38F-C0 Spiral Wrap, Bl
Additional Information
outside diameter
0.38
media
Yes
Manufacturer Information
Manufacturers Part Number
T38F-C0
Brand
Panduit®
GTIN
00074983706068
UPC
074983706068
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per roll
3.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T38FC0.
Jump To:

Similar Items

Similar items are close alternatives to T38FC0, though they may not be 100% alike.

Forward Cut Spiral Wrap, Black Polyethylene For Temperatures Up to 50 Degrees Ce...
  • Our Part #: SRPE375F0C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SRPE-375F-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Reels ($391.80) ·
SRPE375F0C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.30

Per Reel

QTY:
Reels
Add
.375 Black Poly Spiral Wrap
  • Our Part #: SRPE3750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-3750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Reel ($104.24) ·
SRPE3750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$104.24

Per Reel

QTY:
Reels
Add
.500 Black Poly Spiral Wrap
  • Our Part #: SRPE5000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-5000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Reel ($109.30) ·
SRPE5000 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$109.30

Per Reel

QTY:
Reels
Add
Cross Referenced

These items are similar to T38FC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22114 Morris 00601986221146
SRPE-5000 NSi Industries 00662381096128
T38F-C0 Panduit 00074983706068
SRPE-500-0-C Thomas & Betts 00728494072227

* All prices subject to change.

Begin Live Chat