RD717 - 8 Ring Term Bulk

Sta-Kon

  • $2.88 (Each)
  • $2.88 (Each)

  • $287.96 (Per 100)

  • $575.92 (Per 200)

  • $5,759.20 (Per 2,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
RD717
Manufacturer
Sta-Kon
Manufacturer's Part Number
RD717
Description
8 Ring Term Bulk
Ring Terminal, Insulated, Nylon Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, 1.54 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210820613 / 5414363159711 / 00786210820613
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$575.92 (Per 200)
Standard Packaging
$5,759.20 (Per 2,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,946
Resources
Images
 
 
RD717 - Small Image
 
RD717 - Large Image
 
RD717 - Large Image
Attachments
 
 
RD717 - Specification Sheet
Other Links
 
 
RD717 - Other
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
600 V ac
Terminal Type
Ring Terminal
Wire Size
8 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Nylon
Conductor Material
Copper
Insulation Color
Red
Color
Red
Dimensions and Weight
Overall Length
1.54 in
Descriptions
Description
8 RING TERM BULK
Product Type
Ring Terminal
Long Description
Ring Terminal, Insulated, Nylon Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, 1.54 in Overall Length, 0.02 lb
Features
Nylon Insulated Large Ring Terminal, Length 1.54 Inches, Width .46 Inches, Maximum Insulation .340, Bolt Hole 1/4 Inch, Wire Range 8, Color Red, Copper, Tin Plated, 200 Pack.
Short Description
Sta-Kon Ring Terminal Insulated 600 VAC
Special Features
Funneled Barrel Entry;Deep Internal Serrations;Brazed or Overlapping Seams.
extra long description
ABB RD717 INS NYL RING TERM 8 BOLT
Additional Information
Insulated/Non-Insulated
Insulated
Standards Met
UL E9809
package quantity
200 CT;2000 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RD717
sub brand
Sta-Kon
GTIN
00786210820613
UPC
786210820613
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
200
Package
2000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,946

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1,946 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RD717.
Jump To:

Similar Items

Similar items are close alternatives to RD717, though they may not be 100% alike.

Ring Terminal, Large Wire, 8 Awg, 1/4" Stud Size, Vinyl Expanded Insulation, Bul...
  • Our Part #: PV814RXTY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV8-14RX-TY
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 200 ($331.79) ·
PV814RXTY - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.66

Each

QTY:
Each
Add
8 Awg Vinyl Insulated Ring 1/4" Stud, 250 Per Pack
  • Our Part #: R814VBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R8-14V-BULK
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($172.11) ·
R814VBULK - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$172.11

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to RD717 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MN814RSK 3M Electrical Products 00054007082682
322049 Amprobe n/a
YAEV8CH1 Burndy 00781810039595
03959 NAED n/a
PV8-14RX-TY Panduit 00074983422029
KV8-14R-D Thomas & Betts 00786210781754
RD717 Thomas & Betts 00786210820613
RD8-14 Thomas & Betts 00786210872025

* All prices subject to change.

Begin Live Chat