RCS34SS316 - Conduit Hanger CLMPS

Steel City

  • $586.54 (Each)
  • $586.54 (Each)

  • $29,326.78 (Per 50)

  • $58,653.55 (Per 100)

In-Stock: 0 available locally (New Orleans, LA) (change location)
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
RCS34SS316
Manufacturer
Steel City
Manufacturer's Part Number
RCS-3/4-SS316
Description
Conduit Hanger CLMPS
Clamp, RCS Beam, Outer Diameter Of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Type 316 Stainless Steel, For Mounting Pipe or Conduit Parallel to The Beam
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
785991206739 / 00785991206739
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$586.54 (Each)
Carton
$29,326.78 (Per 50)
Stock Availability
New Orleans
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
RCS34SS316 - Small Image
 
RCS34SS316 - Large Image
Attachments
 
 
RCS34SS316 - Specification Sheet
Other Links
 
 
RCS34SS316 - Other
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
Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
CONDUIT HANGER CLMPS
Product Type
RCS Beam OD1.050IN Nom SZ .75IN STL
extra long description
ABB RCS-3/4-SS316 RCS BEAM OD1.050I
Long Description
Clamp, RCS Beam, Outer Diameter of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Type 316 Stainless Steel, For Mounting Pipe or Conduit Parallel to the Beam
Manufacturer Information
Manufacturers Part Number
RCS-3/4-SS316
Brand
Steel City
GTIN
00785991206739
UPC
785991206739
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
Application
For Mounting Pipe or Conduit Parallel to the Beam
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area