LT43CCAR - 3/8" NM LT Fitting

Carlon

  • $7.15 (Each)
  • $7.15 (Each)

  • $107.32 (Per 15)

  • $715.49 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LT43CCAR
Manufacturer
Carlon
Manufacturer's Part Number
LT43C-CAR
Description
3/8" NM LT Fitting
3/8 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
034481131939 / 5415022442335 / 00034481131939
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.15 (Each)
Carton
$107.32 (Per 15)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LT43CCAR - Small Image
 
LT43CCAR - Large Image
Attachments
 
 
LT43CCAR - Specification Sheet
Other Links
 
 
LT43CCAR - Other
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
Non-Metallic
Dimensions and Weight
Size
3/8 INCH
Descriptions
Product Type
3/8 Inch Straight Liquidtight FTG
Description
3/8" NM LT FITTING
extra long description
ABB LT43C-CAR 3/8 INCH STRAIGHT LIQ
Long Description
3/8 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey
Manufacturer Information
Manufacturers Part Number
LT43C-CAR
Brand
Carlon
GTIN
00034481131939
UPC
034481131939
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Fittings
Packaging
Weight per each
0.09
Carton
15
Uses, Certifications, and Standards
Application
For use with Carflex conduit and Carflex X-Flex conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LT43CCAR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LT43CCAR.

3/8IN Env-Flex Liquid Tight Connector
  • Our Part #: 6441000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6441000
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($715.49) ·
6441000 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat