L81200C - 8" Black Cable Tie

Catamount

  • $28.58 (Per 100)
  • $0.29 (Each)

  • $28.58 (Per 100)

  • $1,429.00 (Per 5,000)
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
L81200C
Manufacturer
Catamount
Manufacturer's Part Number
L-8-120-0-C
Description
8" Black Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius 1850 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 200MM (7.87 Inches), Width Of 7.6MM (0.30 Inches), Thickness Of 1.6MM (0.06 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494917405 / 5414363078111 / 00728494917405
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.29 (Each)
Carton
$28.58 (Per 100)
Standard Packaging
$1,429.00 (Per 5,000)
Resources
Images
 
 
L81200C - Small Image
 
L81200C - Large Image
Attachments
 
 
L81200C - Specification Sheet
Other Links
 
 
L81200C - Other
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
8.35
Thickness
0.08
Width
0.3
Descriptions
Product Type
Uv Nylon
Description
8" BLACK CABLE TIE
extra long description
ABB L-8-120-0-C UV NYLON
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius 1850 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 200mm (7.87 Inches), Width of 7.6mm (0.30 Inches), Thickness of 1.6mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-8-120-0-C
GTIN
00728494917405
UPC
728494917405
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Availability
minimum qty
100
Packaging
Weight per each
0.008
Carton
100
Package
5000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L81200C.
Jump To:

Similar Items

Similar items are close alternatives to L81200C, though they may not be 100% alike.

The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie ...
  • Our Part #: S14120L0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S14-120-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($6.66) · 500 ($66.65) ·
S14120L0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.13

Each

QTY:
Each
Add
The Powergrp GRP-81200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored ...
  • Our Part #: GRP81200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-81200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($41.05) ·
GRP81200 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.05

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat