KL641 - A:4/0, B:3-4 Alu Comp Splice

Blackburn Mechanical

  • $33.17 (Each)
  • $33.17 (Each)

  • $829.27 (Per 25)

  • $3,317.08 (Per 100)

  • $8,292.70 (Per 250)

In-Stock: 0 available locally (Kilgore, TX) (change location)
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
KL641
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
KL64-1
Description
A:4/0, B:3-4 Alu Comp Splice
Aluminum 3-1/2 Inch Service Entrance Compression Splice For Wire Range - End A: 4/0 Ascr, 4/0 STR., Orange, End B: 4 Ascr, 3-4 STR., 2 Sol., Orange, Die: 840. For Al to Al and Al to Cu Conductors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786050109 / 00783786050109
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.17 (Each)
Carton
$829.27 (Per 25)
Standard Packaging
$8,292.70 (Per 250)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
1
Resources
Images
 
 
KL641 - Small Image
 
KL641 - Large Image
Other Links
 
 
KL641 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
insulation
None
Material
Aluminum
connection
Compression
Dimensions and Weight
Size
3-1/2 Inch
Descriptions
Product Type
Al Serventr Splice A:4/0 B:3-4 3.5
extra long description
ABB KL64-1 AL SERVENTR SPLICE A:4/0
Description
A:4/0,B:3-4 ALU COMP SPLICE
Long Description
Aluminum 3-1/2 Inch Service Entrance Compression Splice for Wire Range - End A: 4/0 ASCR, 4/0 Str., Orange, End B: 4 ASCR, 3-4 Str., 2 Sol., Orange, Die: 840. For AL to AL and AL to CU Conductors.
Special Features
Splices large conductors required for commercial service, use as low cost reducing sleeve. All sizes can be installed with popular mechanical and hydraulic tools. Center stop assures proper conductor positioning. Quick identifications with color-coded foil caps
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
KL64-1
GTIN
00783786050109
UPC
783786050109
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight per each
0.063
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For Combinations of Aluminum-to-Aluminum and Aluminum-to-Copper Conductors
Mounting
None
standard
Passes the requirements of ANSI C119.4 / Passes the requirements of ANSI C119.4
environmental conditions
All Seasons / Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dumas
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of KL641.
Jump To:

Cross Referenced

These items are similar to KL641 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YSD28R2W Burndy 00781810146057
36705 KEARNEY n/a
PS402 Penn-Union 00785037521642
KL64 Thomas & Betts n/a
KL641 Thomas & Betts 00783786050109

* All prices subject to change.

Begin Live Chat