F2032 - 16AWG BLK Insltd Pin TRML

Sta-Kon

  • $322.15 (Per 500)
  • $0.64 (Each)

  • $64.43 (Per 100)

  • $322.15 (Per 500)

In-Stock: 8,000 available at other locations ( find a store with stock)
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
F2032
Manufacturer
Sta-Kon
Manufacturer's Part Number
F2032
Description
16AWG BLK Insltd Pin TRML
Insulated Ferrule, Copper Material, 0.650 In Overall Length
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210358369 / 5414363151104 / 00786210358369
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.64 (Each)
Carton
$322.15 (Per 500)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
8,000
Resources
Images
 
 
F2032 - Small Image
 
F2032 - Large Image
 
F2032 - Large Image
 
F2032 - Large Image
360 Images
 
 
F2032 - 360 Image
Attachments
 
 
F2032 - Specification Sheet
Other Links
 
 
F2032 - Other
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
Copper
Wire Size
16 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
0.650 in;16.5 mm
Descriptions
Product Type
Insulated Ferrule
Description
16AWG BLK INSLTD PIN TRML
extra long description
ABB F2032 INS PP FERRULE 16, 1.5 MM
Long Description
Insulated Ferrule, Copper Material, 0.650 in Overall Length
Features
Polypropylene-Insulated Ferrule, Total Length .650 Inches/16.5mm, Pin Length .394 Inches/10mm, Pin Diameter .071 Inches/1.8mm, Base Diameter .134 Inches/3.4mm, Wire Range 16 AWG/1.50mm2, Color Black, Copper, Tin Plated.
Short Description
Insulated Ferrule, Copper, 18-17AWG, Red
Special Features
Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
Additional Information
Standards Met
UL E489056
package quantity
500 CT;5000 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
F2032
GTIN
00786210358369
UPC
786210358369
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Polypropylene Insulated Ferrule
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
500
Uses, Certifications, and Standards
standard
UL E489056 / UL E489056
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,000

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1,000 View Store
Lubbock
4,500 View Store

M-Z

Location Stock Available
Pearsall
500 View Store
These alternate items can be purchased instead of F2032.
Jump To:

Similar Items

Similar items are close alternatives to F2032, though they may not be 100% alike.

Covered Ferrules Single Wire Black Din End Sleeve, 16 Awg, 10MM Pin Length.
  • MFR Part #: FSD78-10-D
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 500 ($187.26) ·
FSD7810D - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$187.26

Per 500

QTY:
Each
Add
16-14 Awg Vinyl Insulated Pin Terminal, 100/Pack
  • MFR Part #: PT-16V
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($100.01) ·
PT16V - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$100.01

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat