DH4X1C150 - 1-1/2" Hdpe W/Tape 150'

Carlon

  • $422.76 (Per 150 Feet)
  • $2.82 (Per Foot)

  • $281.84 (Per 100 Feet)

  • $422.76 (Per 150 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DH4X1C150
Manufacturer
Carlon
Manufacturer's Part Number
DH4X1C-150
Description
1-1/2" Hdpe W/Tape 150'
Riser-Gard Fiber Optic Corrugated Conduit, Size 1-1/2 Inch, Outer Diameter 1.91 Inch, Inner Diameter 1.54 Inch, Wall Thickness 0.080 Inch, Length 150 Feet, Material PVC, Color Orange, With Pull Tape
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
791207203539 / 00791207203539
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
150 Feet
Unit
$2.82 (Per Foot)
Carton
$422.76 (Per 150 Feet)
Resources
Images
 
 
DH4X1C150 - Large Image
 
DH4X1C150 - Small Image
 
DH4X1C150 - Large Image
Attachments
 
 
DH4X1C150 - Specification Sheet
Other Links
 
 
DH4X1C150 - Other
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
Orange
Dimensions and Weight
Length
1800
Descriptions
Description
1-1/2" HDPE W/TAPE 150'
Product Type
1.5 Inch R/G Orange W/Tape
extra long description
ABB DH4X1C-150 1.5 INCH R/G ORANGE
Long Description
Riser-Gard Fiber Optic Corrugated Conduit, Size 1-1/2 Inch, Outer Diameter 1.91 Inch, Inner Diameter 1.54 Inch, Wall Thickness 0.080 Inch, Length 150 Feet, Material PVC, Color Orange, with Pull Tape
Special Features
UL Listed and is available with tape pre-installed
Additional Information
Inside Diameter
1.54
outside diameter
1.91
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
DH4X1C-150
GTIN
00791207203539
UPC
791207203539
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
Riser-Gard Flexible Raceway
Trade Size
Trade Size
1-1/2 INCH
Availability
minimum qty
150
Packaging
Weight per foot
0.22
Carton
150
Uses, Certifications, and Standards
Application
Riser-Gard is suitable for use in vertical runs in a shaft or between floors, as well as areas other than the plenum
standard
UL e151168
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat