CTP202 - GRD Comp C-Tap Conn

Color-Keyed

  • $63.35 (Each)
  • $63.35 (Each)

  • $1,583.63 (Per 25)

  • $6,334.51 (Per 100)
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
CTP202
Manufacturer
Color-Keyed
Manufacturer's Part Number
CTP202
Description
GRD Comp C-Tap Conn
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 Awg Sol to #2 Awg STR Tap Conductor Size, 1.41 In Thickness, Copper Material, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210331027 / 5415022348606 / 00786210331027
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.35 (Each)
Carton
$63.35 (Each)
Standard Packaging
$1,583.63 (Per 25)
Resources
Images
 
 
CTP202 - Small Image
 
CTP202 - Large Image
 
CTP202 - Large Image
 
CTP202 - Large Image
 
CTP202 - Large Image
Specifications Sheets
 
 
CTP202 - Specification Sheet
360 Images
 
 
CTP202 - 360 Image
Attachments
 
 
CTP202 - Specification Sheet
Other Links
 
 
CTP202 - Other
 
CTP202 - Other
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
Copper
Conductor Size
#1 Str - 2/0 Str
Dimensions and Weight
Thickness
1.41 in;35.8 mm
Descriptions
Description
GRD COMP C-TAP CONN
Product Type
C-Tap
Long Description
C-Tap, 1 Terminal, #1 STR to #2/0 STR Compatible Wire Size, #6 AWG SOL to #2 AWG STR Tap Conductor Size, 1.41 in Thickness, Copper Material, 0.14 lb
Short Description
C-Tap, Copper, #1 STR to #2/0 STR, #6 AWG SOL to #2 AWG STR Tap Conductor Size
Special Features
E-Z-Ground® connectors are designed for direct burial and offer a safe, efficient alternative to exothermic welding products
extra long description
ABB CTP202 C-TAP, No1-2/0 MAIN, No6
Additional Information
Number of Terminals
1
Compatible Wire Size
#1 STR to #2/0 STR
Tap Conductor Size
#6 AWG SOL to #2 AWG STR
package quantity
1 CA;25 PK
Made in USA
yes
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
CTP202
GTIN
00786210331027
UPC
786210331027
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
E-Z-Ground Compression Grounding
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL E3060 / UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CTP202.
Jump To:

Similar Items

Similar items are close alternatives to CTP202, though they may not be 100% alike.

C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.80...
  • Our Part #: CTAP202X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTAP202X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($108.28) ·
CTAP202X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat