ADR80 - 800 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $21.34 (Each)
  • $21.34 (Each)

  • $85.35 (Per 4)

  • $2,133.67 (Per 100)
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
ADR80
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR80
Description
800 Al/Cu 1 Conduct Lug
Type Adr-Alcul Single-Conductor, One-Hole Mount For Conductor Range Max 800 Kcmil, Min 300 Kcmil
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786610389 / 00783786610389
Weight per unit
0.545 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.34 (Each)
Carton
$85.35 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
247
Resources
360 Images
 
 
ADR80 - 360 Image
Images
 
 
ADR80 - Small Image
 
ADR80 - Large Image
 
ADR80 - Large Image
 
ADR80 - Large Image
 
ADR80 - Large Image
Other Links
 
 
ADR80 - Other
 
ADR80 - Other
Attachments
 
 
ADR80 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ADR80.
Jump To:

Similar Items

Similar items are close alternatives to ADR80, though they may not be 100% alike.

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable...
  • MFR Part #: 800T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.75) ·
800T - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$15.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR80 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-40U Burndy 00781810370308
KA44U Burndy 78181037035
KA-44U Burndy 00781810370353
LA-800 Galvan Industries 00632591714082
A-800 Greaves 00784491501900
DA800 Hubbell Power Systems 00096359299912
87-023 Ideal Industries n/a
LA-1000 Ideal Industries n/a
LA-800 Ideal Industries n/a
87-021 Ideal Industries 78325087021
TA-800 ILSCO 00783669893205
TA-1000-S ILSCO 78366989566
TA-1000 ILSCO 00783669895582
90728 Morris 00601986907286
800T NSi Industries 00662381001115
LAMA1000-58-6Y Panduit 07498359569
LA-800 Penn-Union 00785037446365
ADR80 Thomas & Betts 00783786610389
AT80 Thomas & Betts n/a
A-800 Thomas & Betts n/a
62223 Thomas & Betts n/a
ADR99 Thomas & Betts 78378661046
62223A Thomas & Betts n/a
ADR-99 Thomas & Betts 00783786610464
819 Topaz 00751338182660

* All prices subject to change.

Begin Live Chat