ADR60 - 2-600 Al/Cu 1 Conduct Lug

Blackburn Mechanical

  • $14.17 (Each)
  • $14.17 (Each)

  • $84.99 (Per 6)

  • $1,416.52 (Per 100)

Availability: In Stock Locally
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
ADR60
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR60
Description
2-600 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 3-3/16 In Overall Length, Screw Terminal, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610310 / 5414363147534 / 00783786610310
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.17 (Each)
Carton
$84.99 (Per 6)
Resources
Images
 
 
ADR60 - Small Image
 
ADR60 - Large Image
Attachments
 
 
ADR60 - Specification Sheet
Other Links
 
 
ADR60 - Other
 
ADR60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Terminal Type
Screw
Material
Aluminum
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
3-3/16 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #2 AWG Conductor Size, 600 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 3-3/16 in Overall Length, Screw Terminal, 0.35 lb/EA
Short Description
2-600 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 3-3/16 in L
Special Features
Easy Installation;No Special Tools Required
Description
2-600 AL/CU 1 CONDUCT LUG
extra long description
ABB ADR60 AL TP 1CNDTR 1HOLE MOUNT
Additional Information
Minimum Conductor Size
#2 AWG
Maximum Conductor Size
600 kcmil
For Stud Size
3/8 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
6 CT;60 PK
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR60
GTIN
00783786610310
UPC
783786610310
Taxonomies, Classifications, and Categories
Type
Dual-Rated Mechanical Connector
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR60.
Jump To:

Similar Items

Similar items are close alternatives to ADR60, though they may not be 100% alike.

Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulat...
  • Our Part #: 600T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 600T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($70.46) ·
600T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.74

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1 Screw, ...
  • Our Part #: KA36U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA36U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($401.88) ·
KA36U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.49

Each

QTY:
Each
Add
Panelboard Lug, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Alu...
  • Our Part #: 600L2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 600L2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.89) ·
600L2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ADR60 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-36U Burndy 00781810370254
KA36U Burndy 78181037025
LA-600 Galvan Industries 00632591714044
22C178 WW GRAINGER n/a
A-600 Greaves 00784491501801
LA-600 Ideal Industries n/a
87-019 Ideal Industries 78325087019
TA-600 ILSCO 00783669892161
90726 Morris 00601986907262
600T NSi Industries 00662381001108
600L2 NSi Industries 00662381001320
LAMA600-38-6Y Panduit 07498359617
LA-600 Penn-Union 00785037446280
ADR-60 Thomas & Betts 00783786610310
AT60 Thomas & Betts n/a
A-600 Thomas & Betts n/a
62219 Thomas & Betts n/a
ADR60 Thomas & Betts 78378661031
ADR6004 Thomas & Betts 00783786610532
1818 Topaz 00751338182714

* All prices subject to change.

Begin Live Chat