600T - 600 MCM Mech Lug

Nsi

  • $12.46 (Each)
  • $12.46 (Each)

  • $74.74 (Per 6)

  • $1,245.72 (Per 100)
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
600T
Manufacturer
Nsi
Manufacturer's Part Number
600T
Description
600 MCM Mech Lug
Mechanical Connector, #2 Awg Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 Conductor, +90 °C Operating Temperature, 3.18 In Overall Length, Screw Terminal, 600 V, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001108 / 6623810011086 / 00662381001108
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$12.46 (Each)
Standard Packaging
$74.74 (Per 6)
Resources
Images
 
 
600T - Small Image
 
600T - Large Image
 
600T - Large Image
Tech Bulletins
 
 
600T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
3.18 in
Descriptions
Product Type
Mechanical Connector
Long Description
Mechanical Connector, #2 AWG Conductor Size, 600 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, 1 conductor, +90 °C Operating Temperature, 3.18 in Overall Length, Screw Terminal, 600 V, 0.36 lb/EA
Short Description
600 MCM Mechanical Connector, Non-Insulated, 3.18 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Description
600 MCM MECH LUG
Features
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and feature reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
extra long description
NSI 600T Dual Rated Lug Aluminum/Co
Additional Information
Minimum Conductor Size
#2 AWG
Maximum Conductor Size
600 MCM
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Wire Termination;Copper and Aluminum Conductor
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Maximum Operating Temperature
+90 °C
package quantity
6 CT
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
600T
GTIN
00662381001108
UPC
662381001108
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 600T.
Jump To:

Similar Items

Similar items are close alternatives to 600T, though they may not be 100% alike.

Mechanical Connector Lug, #2 Awg Conductor Size, 600 Kcmil Conductor Size, Non-I...
  • Our Part #: ADR60
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR60
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($92.84) ·
ADR60 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.47

Each

QTY:
Each
Add
Aluminum Universal Terminal, 1 Hole, 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1 Screw, ...
  • Our Part #: KA36U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KA36U
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($424.20) ·
KA36U - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 600T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-36U Burndy 00781810370254
KA36U-2N Burndy 00781810370407
LA-600 Galvan Industries 00632591714044
A-600 Greaves 00784491501801
A-600N Greaves 00784491710555
TA-600 ILSCO 00783669892161
TA-600-2NS ILSCO 00783669892178
TA-600-2N ILSCO 00783669892253
90726 Morris 00601986907262
600T NSi Industries 00662381001108
LA-600 Penn-Union 00785037446280
ADR6012D Thomas & Betts 00783786610327
ADR-60 Thomas & Betts 00783786610310
AT60 Thomas & Betts n/a
A-600 Thomas & Betts n/a
62219 Thomas & Betts n/a
ADR6004 Thomas & Betts 00783786610532

* All prices subject to change.

Begin Live Chat