A411 - 4SQ 1G 5/8" Rise Plastic Ring

Carlon / Nutek

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A411
Manufacturer
Carlon / Nutek
Manufacturer's Part Number
A411
Description
4SQ 1G 5/8" Rise Plastic Ring
CL A411 4 In SQ 5/8 In Raised 1-Gan
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
034481101314 / 00034481101314
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
A411 - Specification Sheet
 
A411 - Specification Sheet
 
A411 - Specification Sheet
 
A411 - Specification Sheet
Images
 
 
A411 - Small Image
 
A411 - Large Image
 
A411 - Large Image
 
A411 - Large Image
 
A411 - Large Image
Other Links
 
 
A411 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Shape
Square
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
4 In SQ 5/8 In Raised 1-Gang Cover
Description
4SQ 1G 5/8" RISE PLASTIC RING
Long Description
CL A411 4 IN SQ 5/8 IN RAISED 1-GAN
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
A411
Brand
Carlon
GTIN
00034481101314
UPC
034481101314
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Box Covers
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.088
Carton
50
Uses, Certifications, and Standards
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A411.
Jump To:

Similar Items

Similar items are close alternatives to A411, though they may not be 100% alike.

1-Gang 5/8 In. Rise Ez Box Electrical Box Cover Riser
  • Our Part #: EZ04ES
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ04ES
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($120.14) ·
EZ04ES - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A411 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9345-58 Allied Moulded Products 00085339103721
PJ-4S2 Allied Moulded Products 00085339990055
EZ04ES Cantex 00088700023499
A411 Thomas & Betts 00034481101314
TP1014 Eaton Crouse-Hinds n/a
7071 Raco 00050169070710

* All prices subject to change.

Begin Live Chat