60172 - 1BLT Comp Conn

Color-Keyed

  • $73.21 (Each)
  • $73.21 (Each)

  • $146.42 (Per 2)

  • $1,464.16 (Per 20)

  • $7,320.78 (Per 100)
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
60172
Manufacturer
Color-Keyed
Manufacturer's Part Number
60172
Description
1BLT Comp Conn
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, 500 Kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Pink 99H
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601724 / 5414363144922 / 00786210601724
Weight per unit
0.369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.21 (Each)
Carton
$146.42 (Per 2)
Standard Packaging
$1,464.16 (Per 20)
Resources
Images
 
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Small Image
360 Images
 
 
60172 - 360 Image
Attachments
 
 
60172 - Specification Sheet
Other Links
 
 
60172 - Other
 
60172 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
extra long description
ABB 60172 CONNECTOR,COMPRESS.1 BOLT
Description
1BLT COMP CONN
Product Type
Connector, Compress.1 Bolt
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, 500 kcmil Wire, 5/8 Inch Bolt Size, Tin Plated, Pink 99H
Additional Information
Number of Holes
1
Stud Size
5/8 in
Manufacturer Information
Manufacturers Part Number
60172
Brand
COLOR-KEYED
GTIN
00786210601724
UPC
786210601724
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.369
Carton
2
Package
20
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60172.
Jump To:

Cross Referenced

These items are similar to 60172 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40067 3M Electrical Products 00054007135746
VACL-500-58 Anderson n/a
YA34A1 Burndy 00781810756058
AL 50058 Greaves n/a
AL50058 Greaves 00784491504345
VACL50058 Hubbell Power Systems 00096359334255
93084 Morris 00601986930840
AL500-58 NSi Industries 00662381030177
LAA500-58-2 Panduit 00074983910656
BLUA-050S3 Penn-Union 00785037237024
50LS58AL TE Connectivity n/a
60172 Thomas & Betts 00786210601724
AL 500-58 TN Thomas & Betts n/a
AL50058TN Thomas & Betts 00783786693955
ATL500-58 Thomas & Betts 00783786611133
ALT50058 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat