54804 - 8AWG 2WAY Cop Conn

Color-Keyed

  • $2.67 (Each)
  • $2.67 (Each)

  • $133.38 (Per 50)

  • $266.77 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
54804
Manufacturer
Color-Keyed
Manufacturer's Part Number
54804
Description
8AWG 2WAY Cop Conn
Butt Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210548043 / 5414363110712 / 00786210548043
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$133.38 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
742
Resources
Images
 
 
54804 - Small Image
 
54804 - Large Image
 
54804 - Large Image
 
54804 - Large Image
 
54804 - Large Image
 
54804 - Large Image
360 Images
 
 
54804 - 360 Image
Attachments
 
 
54804 - Specification Sheet
Other Links
 
 
54804 - Other
 
54804 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red (Die Color)
Color
Red
Finish
Tin-Plated
Dimensions and Weight
Overall Length
1.75 in
Descriptions
Description
8AWG 2WAY COP CONN
Long Description
Butt Splice Connector, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA
Features
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #8 AWG, Length 1.75 Inches, Diameter 0.27 Inches, Silver Plated, Die Code 21, Die Color Code Red
Product Type
Butt Splice Connector
Short Description
#8 AWG Butt Splice Connector, Non-Insulated, 1.75 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
extra long description
ABB 54804 2WAY CU SPLICE CONN LNGBR
Additional Information
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#8 AWG
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Manufacturer Information
Manufacturers Part Number
54804
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210548043
UPC
786210548043
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Splice Connector
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54804.
Jump To:

Similar Items

Similar items are close alternatives to 54804, though they may not be 100% alike.

Two-Way Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor...
  • Our Part #: 54504
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54504
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($158.04) ·
54504 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.16

Each

QTY:
Each
Add
Long Barrel TINNEDCOPPERSPLICE8 Awg Long Barrel Tinned Coppersplices Is A Type O...
  • Our Part #: C8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.51) ·
C8 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.51

Each

QTY:
Each
Add
8 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, R...
  • Our Part #: YS8C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS8C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.36) ·
YS8C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.36

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, #8 Awg Wire.
  • Our Part #: SCS8L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCS8-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($122.74) ·
SCS8L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54804 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS8C Burndy 00781810507414
C 8 Greaves n/a
CTL-8 ILSCO 00783669003352
94510 Morris 00601986945103
C-8 NSi Industries 00662381037497
SCL8-L Panduit 00074983904266
SCS8-L Panduit 00074983903009
LCB4/038X Panduit n/a
BBCU-8 Penn-Union 00785037226998
54804 Thomas & Betts 00786210548043
C-8 C 8 Thomas & Betts n/a
CU8 Thomas & Betts 00783786130801
3101 Topaz 00751338410800

* All prices subject to change.

Begin Live Chat