54130 - #8 1H Comp Lug

Color-Keyed

  • $2.30 (Each)
  • $2.30 (Each)

  • $115.05 (Per 50)

  • $230.10 (Per 100)

Availability: In Stock Locally
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
54130
Manufacturer
Color-Keyed
Manufacturer's Part Number
54130
Description
#8 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.20 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541303 / 5414363143413 / 00786210541303
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Carton
$115.05 (Per 50)
Resources
Images
 
 
54130 - Small Image
 
54130 - Large Image
 
54130 - Large Image
 
54130 - Large Image
 
54130 - Large Image
360 Images
 
 
54130 - 360 Image
Attachments
 
 
54130 - Specification Sheet
Other Links
 
 
54130 - Other
 
54130 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Insulation Color
Red (Die Color)
Conductor Material
Copper
Color
Red
Dimensions and Weight
Overall Length
1.20 in
Descriptions
Description
#8 1H COMP LUG
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.20 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.20 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54130 No8 CU STD BRL 1 HOLE 1/4
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;100 PK
Stud Size
1/4 in
Number of Holes
1
Cable Size
8 AWG
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54130
GTIN
00786210541303
UPC
786210541303
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.02 lb/EA
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54130.
Jump To:

Similar Items

Similar items are close alternatives to 54130, though they may not be 100% alike.

Compression Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Ma...
  • Our Part #: GL814
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL814
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($275.51) ·
GL814 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.76

Each

QTY:
Each
Add
Standard Barrel Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • Our Part #: LCA814L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA814L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($58.71) ·
LCA814L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.17

Each

QTY:
Each
Add
8 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA8CL1B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA8CL1BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.10) ·
YA8CL1B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54130 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8CL1-BOX Burndy 00781810525678
YA8C-TC14 Burndy 00781810502402
YA8CL1 Burndy n/a
YA8CL1BOX Burndy 78181052567
GL 814 Greaves n/a
GL-814 Greaves 00784491320020
CSWS-8-14 ILSCO 00783669627619
CCL-8-14 ILSCO 78366903102
94012 Morris 00601986940122
GL814 NSi Industries 00662381036018
LCAS8-14-L Panduit 00074983225187
LCA8-14-L Panduit 00074983900015
BLU-8S15 Penn-Union 00785037232043
85514 TE Connectivity n/a
54130 Thomas & Betts 00786210541303
CTL8-14 Thomas & Betts 00783786131679
HL8-14 Thomas & Betts n/a
L814 Thomas & Betts 00783786739516
S989053 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat