LCA814L - 8AWG 1HOLE Lug

Panduit

  • $1.17 (Each)
  • $1.17 (Each)

  • $58.71 (Per 50)

  • $117.42 (Per 100)
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
LCA814L
Manufacturer
Panduit
Manufacturer's Part Number
LCA814L
Description
8AWG 1HOLE Lug
Standard Barrel Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 1.34 In Overall Length, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900015 / 0074983900015 / 00074983900015
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$58.71 (Per 50)
Resources
Images
 
 
LCA814L - Video
 
LCA814L - Small Image
 
LCA814L - Large Image
 
LCA814L - Large Image
Tech Bulletins
 
 
LCA814L - Tech Bulletin
Other Links
 
 
LCA814L - Other
 
LCA814L - Other
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
Copper
Material, Color, and Finish
Insulation Color
Red (Code)
Conductor Material
Copper
Color
Red
Dimensions and Weight
Overall Length
1.34 in
Size
#8 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 1.34 in Overall Length, 35 kV, 1 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 1.34 in L, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Description
8AWG 1HOLE LUG
extra long description
PAN LCA8-14-L Pan-Lug™ LCA8-14-L Co
Additional Information
Maximum Conductor Size
#8 AWG
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
Insulated/Non-Insulated
Non-Insulated
for use with
Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3
package quantity
50 PK
media
Yes
Number of Holes
1
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCA814L
sub brand
Type LCA
GTIN
00074983900015
UPC
074983900015
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
50
Uses, Certifications, and Standards
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
Mounting
5/8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCA814L.
Jump To:

Similar Items

Similar items are close alternatives to LCA814L, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulate...
  • Our Part #: 54130
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54130
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($115.05) ·
54130 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.30

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE8 Awg-1/4" Bolt Short Barre...
  • Our Part #: GL814
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL814
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($259.72) ·
GL814 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.60

Each

QTY:
Each
Add
8 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA8CL1B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA8CL1BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.10) ·
YA8CL1B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCA814L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA8C-TC14 Burndy 781810502402
YA8CL1-BOX Burndy 781810525678
YAL8CT14 Burndy 781810417645
GL-814 Greaves 784491320020
CCL-8-14 ILSCO 783669031027
CSWS-8-14 ILSCO 783669627619
94012 Morris 00601986940122
GL814 NSi Industries 662381036018
LCA8-14-L Panduit 74983900015
LCA814L Panduit 00074983900015
LCAS8-14-L Panduit 74983225187
BLU-8S15 Penn-Union 785037232043
54130 Thomas & Betts 786210541303
CTL8-14 Thomas & Betts 783786131679
CTL814 Thomas & Betts 00783786131679
HL8-14 Thomas & Betts 785023509012
L814 Thomas & Betts 783786739516
S989053 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat