5342 - 1/2" 45D Ins LT Conn

T&B Ind Fitting

  • $18.67 (Each)
  • $18.67 (Each)

  • $466.62 (Per 25)

  • $933.25 (Per 50)

  • $1,866.50 (Per 100)

Availability: In Stock Locally
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
5342
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5342
Description
1/2" 45D Ins LT Conn
Liquid Tight 45°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Length, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 32.81 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053424 / 5414363075714 / 00786210053424
Weight per unit
0.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.67 (Each)
Carton
$466.62 (Per 25)
Standard Packaging
$933.25 (Per 50)
Resources
360 Images
 
 
5342 - 360 Image
Images
 
 
5342 - Large Image
 
5342 - Large Image
 
5342 - Large Image
 
5342 - Large Image
 
5342 - Large Image
Other Links
 
 
5342 - Other
 
5342 - Other
Attachments
 
 
5342 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-3/8 in;34.9 mm
Size
1/2 INCH
Descriptions
Description
1/2" 45D INS LT CONN
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Length, Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 32.81 lb/100
Features
1/2 Inch 45 Degree Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight 45° Connector, Malleable Iron, 1/2 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5342 1/2 IN INSUL 45 DEG LIQ TI
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5342
GTIN
00786210053424
UPC
786210053424
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
1/2 in
Packaging
Weight
32.81 lb/100
Weight per each
0.328
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5342.
Jump To:

Cross Referenced

These items are similar to 5342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LI450 AFC Cable Systems n/a
STB4550 Appleton Electric 00781381681452
450SLTI Bridgeport Fittings 00781747044501
LTB5045 Eaton Crouse-Hinds 00784564460509
LTBK5045 Eaton Crouse-Hinds 00784564000101
LTQB5045 Eaton Crouse-Hinds 00662277005364
H05041 Hubbell Wiring Device-Kellems 00783585035628
K05041 Killark 00783936998473
MSTR-5045-B Madison Electric 00784297547249
4Q450T O-Z Gedney 00783126618303
4Q450TG O-Z Gedney n/a
4Q5045 O-Z Gedney n/a
4Q-450T4QS-450T O-Z Gedney n/a
3562 Raco 00050169035627
H05041 Raco n/a
LTMI45050 Raco n/a
LMA-12 Remke 00785411302416
SLT35-45T Sepco n/a
LT5045-IC Steel Components, Inc. n/a
5342 Thomas & Betts 00786210053424
LT-951 Thomas & Betts n/a
231S Topaz 00751338119703

* All prices subject to change.

Begin Live Chat