5339 - 3" Ins LT Conn

T&B Ind Fitting

  • $667.65 (Each)
  • $667.65 (Each)

  • $3,338.24 (Per 5)

  • $66,764.84 (Per 100)
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
5339
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5339
Description
3" Ins LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, 3-1/4 In Diameter, Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 437.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210053394 / 5414363099970 / 00786210053394
Weight per unit
4.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$667.65 (Each)
Carton
$3,338.24 (Per 5)
Resources
Images
 
 
5339 - Small Image
 
5339 - Large Image
 
5339 - Large Image
 
5339 - Large Image
 
5339 - Large Image
 
5339 - Large Image
360 Images
 
 
5339 - 360 Image
Attachments
 
 
5339 - Specification Sheet
Other Links
 
 
5339 - Other
 
5339 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
4-1/2 in;114.3 mm
Diameter
3-1/4 in;82.6 mm
Size
3 INCH
Descriptions
Description
3" INS LT CONN
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 4-1/2 in Length, 3-1/4 in Diameter, Insulated, 3 in NPT Thread Size, Threaded Connection, 1 outlet, 437.5 lb/100
Features
3 Inch Straight Malleable Iron Insulated Liquidtight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron, 3 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5339 3 IN INSUL. LIQ.TIGHT CONN
Additional Information
Made in USA
yes
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Thread Size
3 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
1 CT;5 PK
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
5339
GTIN
00786210053394
UPC
786210053394
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3 in
Packaging
Weight
437.5 lb/100
Weight per each
4.375
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5339.
Jump To:

Cross Referenced

These items are similar to 5339 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI300 AFC Cable Systems n/a
STB300 Appleton Electric 00781381681308
LMM-82 APPOZGCOMM 00687855382828
437SLTI Bridgeport Fittings 00781747044372
LTB300 Eaton Crouse-Hinds 00784564313003
K3001 Killark 00783936991474
MSTR-300-B Madison Electric 00784297547775
4Q300T O-Z Gedney 00783126618006
4Q300TG O-Z Gedney n/a
3522 Raco 00050169035221
H3001 Raco n/a
LTMI300 Raco n/a
SLT34T Sepco n/a
LT300-IC Steel Components, Inc. n/a
5339 Thomas & Betts 00786210053394
LT-708 Thomas & Betts n/a
478S Topaz 00751338336605

* All prices subject to change.

Begin Live Chat