5233GR - 3/4" STL Ext Bond LT Flex Conn

T&B Ind Fitting

  • $51.58 (Each)
  • $51.58 (Each)

  • $1,289.51 (Per 25)

  • $5,158.03 (Per 100)
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
5233GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5233GR
Description
3/4" STL Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 3/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-1/16 In Length, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 26 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210899848 / 00786210899848
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.58 (Each)
Carton
$1,289.51 (Per 25)
Resources
Images
 
 
5233GR - Small Image
 
5233GR - Large Image
 
5233GR - Large Image
Attachments
 
 
5233GR - Specification Sheet
Other Links
 
 
5233GR - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
1-1/16 in;27 mm
Diameter
1-21/32 in;42.1 mm
Size
3/4 INCH
Descriptions
Description
3/4" STL EXT BOND LT FLEX CONN
Product Type
Liquid Tight Flexible Connector
Long Description
Liquid Tight Flexible Connector, 3/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-1/16 in Length, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 26 lb/100
Features
3/4 Inch Steel External Bonding Liquidtight Connector, Non-insulated
Short Description
Liquid Tight Flexible Connector, Steel, 3/4 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5233GR 3/4IN STR LT NONINSUL GR
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
3/4 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid-Tight Flexible Metallic Conduit
Standards Met
UL E3060;CSA Certified
package quantity
1 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5233GR
sub brand
ABB
GTIN
00786210899848
UPC
786210899848
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Grounding Connectors-Straight
Trade Size
Trade Size
3/4 in
Packaging
Weight
26 lb/100
Weight per each
0.26
Carton
25
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233GR.
Jump To:

Similar Items

Similar items are close alternatives to 5233GR, though they may not be 100% alike.

Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Alumi...
  • Our Part #: LT75G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT75G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($264.72) ·
LT75G - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.59

Each

QTY:
Each
Add
3/4 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal C...
  • Our Part #: 5333GR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5333GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,060.22) ·
5333GR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5233GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-75L Appleton Electric 00781381403085
LT75G Eaton Crouse-Hinds 00784564260024
4Q-75L O-Z Gedney 00783126617375
3513-3 Raco 00050169351338
5233GR Thomas & Betts 00786210899848
5333GR Thomas & Betts 00786210899992

* All prices subject to change.

Begin Live Chat