2CCB - 2G RT Blank Cover

Red Dot

  • $5.22 (Each)
  • $5.22 (Each)

  • $52.16 (Per 10)

  • $260.78 (Per 50)

  • $521.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2CCB
Manufacturer
Red Dot
Manufacturer's Part Number
2CCB
Description
2G RT Blank Cover
Weatherproof Receptacle Cover, 2 Gang, 114 MM (L) X 114 MM (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 0.1300 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269350458 / 5414363936145 / 00042269350458
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Carton
$52.16 (Per 10)
Standard Packaging
$260.78 (Per 50)
Resources
Images
 
 
2CCB - Small Image
 
2CCB - Large Image
 
2CCB - Large Image
 
2CCB - Large Image
Specifications Sheets
 
 
2CCB - Specification Sheet
360 Images
 
 
2CCB - 360 Image
Attachments
 
 
2CCB - Specification Sheet
Other Links
 
 
2CCB - Other
Features
Number of Gangs
2
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Descriptions
Description
2G RT BLANK COVER
Product Type
Weatherproof Receptacle Cover
Long Description
Weatherproof Receptacle Cover, 2 Gang, 114 mm (L) x 114 mm (W), Wall or Ceiling Mount, Rectangular, Steel, Silver, Pre-Galvanized, 0.1300 lb
Features
Two Gang Weatherproof Receptacle Cover, Silver, Blank, Device Mount
Short Description
Weatherproof Receptacle Cover, 2 Gangs, Steel, Silver
Special Features
Two Gang Weatherproof Receptacle Cover
extra long description
ABB 2CCB TWO GANG BLANK CVR
Additional Information
dimensions
114 mm (L) x 114 mm (W)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
10 CT;50 PK
Standards Met
UL Listed E28688
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Thomas & Betts
Iberville(R)
Manufacturers Part Number
2CCB
GTIN
00042269350458
UPC
042269350458
Taxonomies, Classifications, and Categories
Type
Device Boxes, Covers & Accessories
Category Description
Residential plates
Packaging
Weight
0.1300 lb
Weight per each
0.13
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential
standard
UL E28688 / UL E28688
You must have an account to view stock levels
These alternate items can be purchased instead of 2CCB.
Jump To:

Cross Referenced

These items are similar to 2CCB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WCB24 Appleton Electric 00687855030453
RW51320 Bryant Electric 00883778119484
TP7296 Eaton Crouse-Hinds 00786189072969
TP7228 Eaton Wiring Devices 00786189072280
37210 Morris 00601986372107
37260 Morris 00601986372602
30458 Mulberry 00095327304580
30283 Mulberry 00095327302838
2BC Orbit Industries 00835243005792
CA82G Legrand Pass & Seymour 00785007264562
WPB2G Legrand Pass & Seymour 00785007269888
WPB2 Legrand Pass & Seymour 00785007116304
51750 Raco 00050169517505
5148-5 Raco 00050169514856
5132-0 Raco 00050169513200
5148-0 Raco 00050169514801
BC200S Raco 00092326110044
CR2 RAB Lighting 00019813930725
4261-1 Teddico-BWF 00087115042613
FC-261V Teddico-BWF 00087115240118
2CCB Thomas & Betts 00042269350458
S440E Thomas & Betts 00042269654655
SP411G Thomas & Betts n/a
WR281-C Thomas & Betts n/a
SP411-G Thomas & Betts n/a
2CFSB Thomas & Betts 00042269445208
WC2B Topaz 00751338819023

* All prices subject to change.

false