2932NM - 3/4" NM LT Cord Conn (.500-.750)

T&B Ind Fitting

  • $16.27 (Each)
  • $16.27 (Each)

  • $1,627.28 (Per 100)

In-Stock: 0 available locally (Waco, TX) (change location)
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
2932NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2932NM
Description
3/4" NM LT Cord Conn (.500-.750)
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 In Size, 0.500 to 0.750 In Cable/Cord Size, 2-3/16 In Length, 1-13/32 In Diameter, Straight Connection, 3/4 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797458 / 5414363101819 / 00786210797458
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.27 (Each)
Carton
$1,627.28 (Per 100)
Stock Availability
Waco
0 (Find nearest stock)
Austin RDC
0
All Stores
1,606
Resources
Images
 
 
2932NM - Small Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
 
2932NM - Large Image
360 Images
 
 
2932NM - 360 Image
Attachments
 
 
2932NM - Specification Sheet
Other Links
 
 
2932NM - Other
 
2932NM - Other
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
Polyamide/Nylon 6.6
Dimensions and Weight
Size
3/4 in
Length
2-3/16 in
Diameter
1-13/32 in
Descriptions
Product Type
Strain Relief Connector
Long Description
Strain Relief Connector, Black, Polyamide/Nylon 6.6 Material, 3/4 in Size, 0.500 to 0.750 in Cable/Cord Size, 2-3/16 in Length, 1-13/32 in Diameter, Straight Connection, 3/4 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 7.63 lb/100
Features
Liquidtight Strain Relief Connector, Straight, 3/4 Inch NPT Thread, Cable Range 0.500 Inch/12.7mm to 0.750 Inch/19.0mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
Short Description
Strain Relief Connector, Polyamide/Nylon 6.6, ¾ in (.125-.375)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
Description
3/4" NM LT CORD CONN (.500-.750)
extra long description
ABB 2932NM 3/4 IN NYLON RANGER CONN
Additional Information
Cable/Cord Size
0.500 to 0.750 in;12.7 to 19.0 mm
Enclosure Type
NEMA 6 and 4X
Connection Type
Straight
Thread Size
3/4 in
Minimum Operating Temperature
-34 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL E13938 Listed;CSA Certified 52391
package quantity
10 CT;100 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2932NM
sub brand
Shureseal(TM)
GTIN
00786210797458
UPC
786210797458
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
7.63 lb/100
Weight per each
0.076
Carton
100
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2932NM.
Jump To:

Similar Items

Similar items are close alternatives to 2932NM, though they may not be 100% alike.

Liquidtight Cord Connector, 3/4 Inch, Straight, Cord Range 0.560 to 0.690 Inch, ...
  • Our Part #: 2674
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2674
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($171.48) ·
2674 - Abb Installation Products, Inc

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.15

Each

QTY:
Each
Add
Cord Connector, Brown, Gray Nylon Material, SHC Model, F3 Size, 0.5 to 0.63 In C...
  • Our Part #: SHC1036CR
  • Waco Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SHC1036CR
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($310.75) ·
SHC1036CR - Hubbell Wiring Devices

Waco Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2932NM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NCG21 Appleton Electric n/a
NCGB2233 Eaton Crouse-Hinds 00782274275895
NCGB2234 Eaton Crouse-Hinds 00782274275918
ZS209CR Killark 00783936989709
ZS210CR Killark 00783936989716
NCG-21 O-Z Gedney 00687855210824
4703-2 Raco 00050169470329
HJ1044BPK25 Raco 00783585213347
HJ1044GPK25 Raco 00783585213330
SHC-1036-CR Raco 00783585208084
SHC1036CR Raco n/a
SHC2036CR Raco 00783585451701
2674 Thomas & Betts 00786210026749
2932NM Thomas & Betts 00786210797458
LTF34 Topaz 00751338301504
NCG7575 Eaton Crouse-Hinds 00784564002457
NCG21 O-Z Gedney n/a
RLTF34 Topaz 00751338301603

* All prices subject to change.

Begin Live Chat