2931 - 3/4" LT Cord Conn (.310-.560)

T&B Ind Fitting

  • $17.01 (Each)
  • $17.01 (Each)

  • $170.07 (Per 10)

  • $1,700.67 (Per 100)
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
2931
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2931
Description
3/4" LT Cord Conn (.310-.560)
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.310 to 0.560 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 12.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029313 / 5414363101789 / 00786210029313
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Carton
$170.07 (Per 10)
Resources
Other Links
 
 
2931 - Other
Images
 
 
2931 - Large Image
 
2931 - Large Image
Attachments
 
 
2931 - Specification Sheet
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
Metallic
Dimensions and Weight
Diameter
1-3/8 in
Size
3/4 in
Length
1-25/32 in
Descriptions
Product Type
Strain Relief Connector
Description
3/4" LT CORD CONN (.310-.560)
Long Description
Strain Relief Connector, Metallic, Steel, 3/4 in Size, 0.310 to 0.560 in Cable/Cord Size, 1-25/32 in Length, 1-3/8 in Diameter, Straight Connection, 3/4 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 12.5 lb/100
Features
Liquidtight Strain Relief Connector, 3/4 Inch, Straight, Cord Range 0.310 to 0.560 Inch, Throat Diamter 13/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing
Short Description
Strain Relief Connector, Steel, ¾ in (.125-.375)
Special Features
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief
extra long description
ABB 2931 3/4 IN RANGER CORD CONN .3
Additional Information
Cable/Cord Size
0.310 to 0.560 in
Connection Type
Straight
Thread Size
3/4 in
Minimum Operating Temperature
-35 °C
Maximum Operating Temperature
+105 °C
Standards Met
UL Listed;CSA Certified
package quantity
10 CT;100 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2931
sub brand
Shureseal(TM)
GTIN
00786210029313
UPC
786210029313
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
12.5 lb/100
Weight per each
0.125
Carton
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2931.
Jump To:

Similar Items

Similar items are close alternatives to 2931, though they may not be 100% alike.

Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (...
  • Our Part #: CG75450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 450
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($133.98) ·
CG75450 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.40

Each

QTY:
Each
Add
Cord Grip Connector, Green, Electrogalvanized Steel (Body/Nut);Natural/Neoprene ...
  • Our Part #: CG75560
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 560
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($133.98) ·
CG75560 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.40

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 3/4 In, Conductor Range: 3/8...
  • Our Part #: CG3775S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CG-3775S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CG3775S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat