2557 - 1-1/4" Cord Conn (1.375-1.485)

T&B Ind Fitting

  • $59.70 (Each)
  • $59.70 (Each)

  • $298.49 (Per 5)

  • $895.47 (Per 15)

  • $5,969.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2557
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2557
Description
1-1/4" Cord Conn (1.375-1.485)
Strain Relief Cord Connector, Metallic, Malleable Iron Material, 1-1/4 In Size, 1.375 to 1.485 In Cable/Cord Size, 2-1/2 In Length, 2-5/16 In Diameter, Straight Connection, +105 °C Operating Temperature, 74 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210025575 / 5414363139522 / 00786210025575
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.70 (Each)
Carton
$298.49 (Per 5)
Standard Packaging
$895.47 (Per 15)
Resources
Images
 
 
2557 - Small Image
 
2557 - Large Image
 
2557 - Large Image
 
2557 - Large Image
 
2557 - Large Image
 
2557 - Large Image
Specifications Sheets
 
 
2557 - Specification Sheet
360 Images
 
 
2557 - 360 Image
Attachments
 
 
2557 - Specification Sheet
Other Links
 
 
2557 - Other
Features
Material
Malleable Iron
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1-1/4 in
Length
2-1/2 in
Diameter
2-5/16 in
Descriptions
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, Metallic, Malleable Iron Material, 1-1/4 in Size, 1.375 to 1.485 in Cable/Cord Size, 2-1/2 in Length, 2-5/16 in Diameter, Straight Connection, +105 °C Operating Temperature, 74 lb/100
Features
Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.
Short Description
Strain Relief Cord Connector, Malleable Iron, 1-1/4 in
Special Features
Extended Range with Superior Strain Relief;Reduced Overall Size, Fits Into tighter Spaces;Gland Nut Designed to Restrict Cable Bending
Description
1-1/4" CORD CONN (1.375-1.485)
extra long description
ABB 2557 1-1/4IN STR LT CORD CONN 1
Additional Information
Cable/Cord Size
1.375 to 1.485 in
for use with
General Control and Power Cable Applications
Connection Type
Straight
Maximum Operating Temperature
+105 °C
Standards Met
UL E13938 Listed;CSA Certified 589 & 4484;JIC Standard;NEC Section 501-4(B)
package quantity
5 CT;25 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
2557
GTIN
00786210025575
UPC
786210025575
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
74 lb/100
Weight per each
0.74
Carton
5
Package
15
Uses, Certifications, and Standards
Application
Hazardous Locations;Ordinary Location;Wet/Dry Locations
You must have an account to view stock levels

* All prices subject to change.