1350AL - 1/2-1" Al CNDT Pipe Spacer

T&B Ind Fitting

  • $6.51 (Each)
  • $6.51 (Each)

  • $325.30 (Per 50)

  • $650.59 (Per 100)

In-Stock: 88 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1350AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1350AL
Description
1/2-1" Al CNDT Pipe Spacer
Pipe Spacer, Aluminum, Use With Conduit Sizes Of 1/2 Inch, 3/4 Inch, and 1 Inch For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
N/A
UPC/EAN/GTIN
00786210826554 / 5415022257274 / 00786210826554
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$325.30 (Per 50)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
0
All Stores
88
Resources
Images
 
 
1350AL - Small Image
 
1350AL - Large Image
 
1350AL - Large Image
 
1350AL - Large Image
360 Images
 
 
1350AL - 360 Image
Attachments
 
 
1350AL - Specification Sheet
Other Links
 
 
1350AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Aluminum
Descriptions
Description
1/2-1" AL CNDT PIPE SPACER
Extra Long Description
ABB 1350AL CONDUIT SPACER 1/2 - 1IN
Long Description
Pipe Spacer, Aluminum, Use with Conduit Sizes of 1/2 Inch, 3/4 Inch, and 1 Inch for Use with Rigid/IMC Conduit
Pipe Spacer, Aluminum, Use with Conduit Sizes of 1/2 Inch, 3/4 Inch, and 1 Inch for Use with Rigid/IMC Conduit
Product Type
Conduit Spacer 1/2 - 1IN Alum
Conduit Spacer 1/2 - 1IN Alum
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
1350AL
1350AL
GTIN
00786210826554
UPC
00786210826554
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Spacer
Pipe Spacer
Packaging
Weight per each
0.03
Carton
50
Uses, Certifications, and Standards
Application
Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface
Standard
CSA / CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
50 View Store

A-L

Location Stock Available
Gonzales
38 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat