LEDRT56625827 - *Delisted* 6" 10W Led Rec Downlight 27K 625LM

Ledvance LLC

  • $15.06 (Each)
  • $15.06 (Each)

  • $60.24 (Per 4)

Available from manufacturer.
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
LEDRT56625827
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LEDRT56625827/74404
Description
*Delisted* 6" 10W Led Rec Downlight 27K 625LM
Syl LEDRT56625827/74404 Ledrt566258
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135744044 / 00046135744044
Weight per unit
1.6924 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.06 (Each)
Standard Packaging
$60.24 (Per 4)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LEDRT56625827 - Large Image
 
LEDRT56625827 - Large Image
 
LEDRT56625827 - Small Image
Attachments
 
 
LEDRT56625827 - Specification Sheet
Tech Bulletins
 
 
LEDRT56625827 - Tech Bulletin
Other Links
 
 
LEDRT56625827 - Other
 
LEDRT56625827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
SPECIAL
Lamp Type
LED RT5/6
Material, Color, and Finish
Base Type
E26 Medium
Color
White
color temperature
2700 K
Color Rendering Index
82
color rendering index (cri)
82
Dimensions and Weight
Height
3.08 in
Size
7.36
Descriptions
Product Type
Led Recessed Downlight Kit
Short Description
LED Recessed Downlight Kit, 120 V, 10 W
Description
*DELISTED* 6" 10W LED REC DOWNLIGHT 27K 625LM
Long Description
SYL LEDRT56625827/74404 LEDRT566258
Additional Information
Total Wattage
10 W
Equivalent Wattage
UP to 60 W (Incandescent)
average life
11000 h
Brightness (Lumens)
625 lm
includes
Medium Base Socket Adaptor
Standards Met
Etl (Canada and Us), Fc
package quantity
4 CA;200 PL
Voltage
120.00 V
lumens
625
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LEDRT56625827/74404
GTIN
00046135744044
UPC
046135744044
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.69 lb
Weight per each
1.6924
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Indoor/Outdoor;Damp;Dry and Wet Location;Healthcare;Hospitality;Office;Property Management;Residential;Retail
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area