LED14A19F85010YV - 14W Led A19 50K 80CRI 1500LM ND

Sylvania

  • $4.18 (Each)
  • $4.18 (Each)

  • $25.08 (Per 6)

In-Stock: 0 available locally (Ruston, LA) (change location)
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
LED14A19F85010YV
Manufacturer
Sylvania
Manufacturer's Part Number
79294
Description
14W Led A19 50K 80CRI 1500LM ND
Led A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135792946 / 00046135792946
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.18 (Each)
Standard Packaging
$25.08 (Per 6)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
0
All Stores
143
Resources
Images
 
 
LED14A19F85010YV - Small Image
 
LED14A19F85010YV - Large Image
 
LED14A19F85010YV - Large Image
Attachments
 
 
LED14A19F85010YV - Specification Sheet
Tech Bulletins
 
 
LED14A19F85010YV - Tech Bulletin
Other Links
 
 
LED14A19F85010YV - Other
 
LED14A19F85010YV - Other
 
LED14A19F85010YV - Other
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
Glass
Voltage Rating
120.00
Wattage
14.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Base Type
E26 Medium
Finish
Frosted
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Diameter
2.375 in
Length
4.29 in
Size
2.36
Descriptions
Product Type
A21 LED Lamp
Short Description
A21 LED Lamp, 5000K, 14W, 120V
Description
14W LED A19 50K 80CRI 1500LM ND
Long Description
LED A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, FROSTED Finish
extra long description
SYL LED14A19F85010YVRP/79294 LED14A
Additional Information
Brightness (Lumens)
1500 lm
average life
11000 h
Standards Met
cETLus Listed
package quantity
6 CA;1 PK
lumens
1,500
Voltage
120.00 V
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
79294
Brand
SYLVANIA
GTIN
00046135792946
UPC
046135792946
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143

Location search:

Greater West Monroe Area

Location Stock Available

M-Z

Location Stock Available
NE Wichita
24 View Store
Salina
6 View Store
These alternate items can be purchased instead of LED14A19F85010YV.
Jump To:

Similar Items

Similar items are close alternatives to LED14A19F85010YV, though they may not be 100% alike.

100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 5000K
  • Our Part #: LED16A210850
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED16A21-O-850
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($323.40) ·
LED16A210850 - Keystone Technologies

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat