FP24841H0EC0 - FP24841H0EC0 Fluor Lamp

Sylvania

  • $5.26 (Each)
  • $5.26 (Each)

  • $210.40 (Per 40)
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
FP24841H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP24/841/HO/ECO/20931
Description
FP24841H0EC0 Fluor Lamp
24W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209314 / 00046135209314
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Standard Packaging
$210.40 (Per 40)
Resources
Images
 
 
FP24841H0EC0 - Small Image
 
FP24841H0EC0 - Large Image
Attachments
 
 
FP24841H0EC0 - Specification Sheet
Tech Bulletins
 
 
FP24841H0EC0 - Tech Bulletin
Other Links
 
 
FP24841H0EC0 - Other
 
FP24841H0EC0 - Other
 
FP24841H0EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Wattage
24
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85
Finish
Phosphor Coated
Dimensions and Weight
Diameter
0.625
Descriptions
Description
FP24841H0EC0 FLUOR LAMP
Product Type
FP24841HOECO 40/CS 1/Sku
extra long description
SYL FP24/841/HO/ECO/20931 FP24841HO
Special Features
COOL WHITE
Long Description
24W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
start type
Programmed Rapid Start
bulb type
T5
lumens
1,760
average life
25000
Manufacturer Information
Manufacturers Part Number
FP24/841/HO/ECO/20931
Brand
SYLVANIA
GTIN
00046135209314
UPC
046135209314
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.12
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP24841H0EC0.
Jump To:

Similar Items

Similar items are close alternatives to FP24841H0EC0, though they may not be 100% alike.

Ge Ecolux®, 24 WTT, 2000 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 21.6 In Length,...
  • Our Part #: F24WT5841EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F24W/T5/841/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($459.60) ·
F24WT5841EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FP24841H0EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46701 GE Lighting 00043168467018
20200 Osram Sylvania 00046135202001
20931 Osram Sylvania 00046135209314
290213 Philips Lighting 00046677290214

* All prices subject to change.

Begin Live Chat