F24WT5841EC0 - 24W T5 4100K 2' Mini Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $11.49 (Each)
  • $11.49 (Each)

  • $459.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F24WT5841EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F24W/T5/841/ECO
Description
24W T5 4100K 2' Mini Bi-Pin Fluor Lamp
Ge Ecolux®, 24 WTT, 2000 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 21.6 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467018 / 00043168467018
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.49 (Each)
Standard Packaging
$459.60 (Per 40)
Resources
Images
 
 
F24WT5841EC0 - Small Image
 
F24WT5841EC0 - Large Image
Attachments
 
 
F24WT5841EC0 - Specification Sheet
Features
Wattage
24.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
0.625
Length
21.6
Descriptions
Product Type
46701 Fluorescent
extra long description
GEL F24W/T5/841/ECO 46701 FLUORESCE
Description
24W T5 4100K 2' MINI BI-PIN FLUOR LAMP
Long Description
GE Ecolux®, 24 WTT, 2000 LM, 4100 KV, 85 CRI, 0.625 IN Diameter, 21.6 IN Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Additional Information
lumens
2000.0
average life
30000.0
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Manufacturers Part Number
F24W/T5/841/ECO
Brand
Ge Traditional Lamps
GTIN
00043168467018
UPC
043168467018
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.13
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Full Wattage
You must have an account to view stock levels
These alternate items can be purchased instead of F24WT5841EC0.
Jump To:

Similar Items

Similar items are close alternatives to F24WT5841EC0, though they may not be 100% alike.

24W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare...
  • Our Part #: FP24841H0EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FP24/841/HO/ECO/20931
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 40 ($210.40)
FP24841H0EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F24WT5841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46701 GE Lighting 00043168467018
20200 Osram Sylvania 00046135202001
20931 Osram Sylvania 00046135209314
290213 Philips Lighting 00046677290214
There were no add-on items found for F24WT5841EC0.

* All prices subject to change.