SF402AF - Securefit Protective Eyewear SF402AF, Gray, 20/Case

Minnesota Mining (3M)

  • $4.82 (Each)
  • $4.82 (Each)

In-Stock: 26 available at other locations ( find a store with stock)
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
SF402AF
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
#N/A
Description
Securefit Protective Eyewear SF402AF, Gray, 20/Case
Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, Clear (Temple) Color, 2.5 In;6.35 CM Depth, Plastic (Frame);Polycarbonate (Lens) Material, 13.97 CM;5.5 In Overall Height, 13.97 CM;5.5 In Overall Width, 20 Ca Package Quantity, One Size Size, Color-Accented Temples, Rubber Temple Tips, Soft Rubber Nose Bridge, Wide Viewing Area Special Features, Ansi Z87.1-2015 Standards Met, 0.07 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
-
UPC/EAN/GTIN
10078371662124
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.82 (Each)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
SF402AF - Small Image
 
SF402AF - Large Image
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
Plastic (Frame);Polycarbonate (Lens)
Material, Color, and Finish
Color
Clear (Temple)
Dimensions and Weight
Size
One Size
Depth
2.5 in;6.35 cm
Descriptions
Product Type
Protective Eyewear
Long Description
Protective Eyewear, Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding Application, Clear (Temple) Color, 2.5 in;6.35 cm Depth, Plastic (Frame);Polycarbonate (Lens) Material, 13.97 cm;5.5 in Overall Height, 13.97 cm;5.5 in Overall Width, 20 CA Package Quantity, One Size Size, Color-Accented Temples, Rubber Temple Tips, Soft Rubber Nose Bridge, Wide Viewing Area Special Features, ANSI Z87.1-2015 Standards Met, 0.07 lb Weight
Features
3M(TM) SecureFit(TM) 400 Series features soft adjustable nose pads, dual injected temples, and proprietary 3M(TM) Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.3M(TM) SecureFit(TM) Protective Eyewear Series 400 naturally adjusts the temples to individual head sizes for a customized fit to each person. This self-adjusting feature is possible through 3M’s proprietary Pressure Diffusi
Short Description
Protective Eyewear, Plastic (Frame);Polycarbonate (Lens), Clear (Temple), 20 CA
Special Features
Color-Accented Temples, Rubber Temple Tips, Soft Rubber Nose Bridge, Wide Viewing Area
Description
SECUREFIT PROTECTIVE EYEWEAR SF402AF,GRAY,20/CASE
Additional Information
Overall Height
5.5 in;13.97 cm
Overall Width
5.5 in;13.97 cm
package quantity
20 CA
Standards Met
ANSI Z87.1-2015
Manufacturer Information
Manufacturers Part Number
#N/A
Brand
Minnesota Mining (3M)
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
0.07 lb
Weight per each
0.063
Carton
1
Uses, Certifications, and Standards
Application
Assembly;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operations;Painting;Remediation;Sanding;Welding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
17 View Store
West Wichita
4 View Store

A-L

Location Stock Available
Doraville
4 View Store
El Dorado
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat