DT100 - Fire Barrier Putty Sleeve Kit, 1"

3M

  • $34.32 (Each)
  • $34.32 (Each)

In-Stock: 0 available locally (Avondale, AZ) (change location)
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
DT100
Manufacturer
3M
Manufacturer's Part Number
DT100
Description
Fire Barrier Putty Sleeve Kit, 1"
3M™ Fire Barrier Putty Sleeve Kits Are Designed to Help Prevent The Passage Of Fire and Smoke In New or Existing Cable Penetrations Through Walls or Floors. These Kits Are Tested Up to 4 Hours For Fire-Rated Through Penetration Systems (In Accordance With Astm E814). No Gasket Is Required With This Product and It Allows For Both New and Retrofit Data and Telecom Cable Firestop Installations.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Cable Locators Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115188091 / 00051115188091
Weight per unit
1.702 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.32 (Each)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
6
Resources
Images
 
 
DT100 - Small Image
 
DT100 - Large Image
Attachments
 
 
DT100 - Specification Sheet
Brochures
 
 
DT100 - Brochure
Other Links
 
 
DT100 - Other
 
DT100 - Other
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
FIRE BARRIER PUTTY SLEEVE KIT, 1"
Product Type
3M™ Fire Barrier Putty Sleeve Kits
Features
Ready to Install and Prepared to ProtectPrevent the passage of fire and smoke with 3M™ Fire Barrier Putty Sleeve Kits. These fire barrier sleeve kits can protect existing cable penetrations through walls or floors and be used as a one-piece sleeve or the sleeve may be split/hinged for existing cable installations. Tested up to 4 hours for fire-rated through penetration systems in accordance with ASTM E814 (UL 1479), these putty sleeve kits are a ready-to-install kit. This product does not require gaskets a
extra long description
3M 7000145572 3M™ Fire Barrier Putt
Long Description
3M™ Fire Barrier Putty Sleeve Kits are designed to help prevent the passage of fire and smoke in new or existing cable penetrations through walls or floors. These kits are tested up to 4 hours for fire-rated through penetration systems (in accordance with ASTM E814). No gasket is required with this product and it allows for both new and retrofit data and telecom cable firestop installations.
Manufacturer Information
Manufacturers Part Number
DT100
Brand
3M
GTIN
00051115188091
UPC
051115188091
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.702
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
6 View Store

* All prices subject to change.

Begin Live Chat