25101X36YD - Scotch Varnished Cambric Tape, 1" X 36YD, Yl

Scotch

  • $72.38 (Each)
  • $72.38 (Each)

  • $2,605.68 (Per 36)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
25101X36YD
Manufacturer
Scotch
Manufacturer's Part Number
7000132186
Description
Scotch Varnished Cambric Tape, 1" X 36YD, Yl
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007106876 / 00054007106876
Weight per unit
15.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.38 (Each)
Carton
$2,605.68 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
36
Resources
Images
 
 
25101X36YD - Small Image
 
25101X36YD - Large Image
Attachments
 
 
25101X36YD - Specification Sheet
Brochures
 
 
25101X36YD - Brochure
Other Links
 
 
25101X36YD - Other
 
25101X36YD - Other
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
SCOTCH VARNISHED CAMBRIC TAPE, 1" X 36YD, YL
Product Type
Scotch® Varnished Cambric Tape 2510
Features
A clean, non-adhesive solution for electrical connections is made possible with Scotch® Tape 2510. Its fabric backing is made of straight-cut woven cotton cambric fabric for rugged durability and great tensile strength. The fabric is oil-primed and coated with yellow electrical-grade varnish for reliable insulation, and our cambric tape repels moisture, provides excellent dielectric support and is tough against puncture and cut-through forms of breakage. This tape is ASTM Approved and RoHS 2011/65/EU Compl
extra long description
3M 7000132186 Scotch® Varnished Cam
Long Description
Scotch® Tape 2510 is a 7 mil thick, premium grade varnished cambric tape that's suitable for insulating bus bars, motor leads and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32 to 221 °F (0 to 105 °C).
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7000132186
GTIN
00054007106876
UPC
054007106876
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
15.1
Carton
36
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
36 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat