2200L - Scotch Vinyl Mastic Pad, 6-1/2" X 4-1/2", BK

Scotch

  • $11.16 (Each)
  • $11.16 (Each)

  • $111.60 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
2200L
Manufacturer
Scotch
Manufacturer's Part Number
22006.5X4.5IN
Description
Scotch Vinyl Mastic Pad, 6-1/2" X 4-1/2", BK
Scotch® Pad 2200 Is A 125 Mil Thick, Premium Grade Self Fusing Mastic Pad Used to Offer Moisture Sealing and Pad Connections Up to 600V. It Is Laminated to A Flexible, All Weather, Uv Resistant Vinyl Backing For Added Mechanical Protection and Withstands A Wide Temperature Range Of 0 to 100 °F ( 18 to 38 °C).
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007212966 / 00054007212966
Weight per unit
0.1682 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.16 (Each)
Standard Packaging
$111.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
386
Resources
Images
 
 
2200L - Small Image
 
2200L - Large Image
Attachments
 
 
2200L - Specification Sheet
Brochures
 
 
2200L - Brochure
Other Links
 
 
2200L - Other
 
2200L - Other
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
Scotch® 2200 Pre Cut Pad has an aggressive mastic adhesive that offers excellent adherence. This tape has a polyvinyl chloride backing that optimally resists against abrasion, moisture, alkalis, acid, UV rays, copper corrosion and varying weather conditions. It is suitable for indoor and outdoor applications and is RoHS 2011/65/EU Compliant.
Description
SCOTCH VINYL MASTIC PAD, 6-1/2" X 4-1/2", BK
Product Type
Scotch® Vinyl Mastic Pad 2200
extra long description
3M 7000057774 Scotch® Vinyl Mastic
Long Description
Scotch® Pad 2200 is a 125 mil thick, premium grade self fusing mastic pad used to offer moisture sealing and pad connections up to 600V. It is laminated to a flexible, all weather, UV resistant vinyl backing for added mechanical protection and withstands a wide temperature range of 0 to 100 °F ( 18 to 38 °C).
Special Features
self-fusing
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
22006.5X4.5IN
GTIN
00054007212966
UPC
054007212966
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Vinyl Mastic Pad
Packaging
Weight per each
0.1682
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat