SF76646 - 50W BRZ Par 20 FLD LGHT/Shield

Nuvo

  • $27.01 (Each)
  • $27.01 (Each)

  • $324.12 (Per 12)

In-Stock: 14 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF76646
Manufacturer
Nuvo
Manufacturer's Part Number
SF76/646
Description
50W BRZ Par 20 FLD LGHT/Shield
1 Light - 7 - Landscape Flood - PAR20 Flood -Dark Bronze Finish - Dark Bronze
Slang Terms

Suggest a New Term
Categories
Ballasts - High Intensity Discharge Balla Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
045923766466 / 00045923766466
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.01 (Each)
Standard Packaging
$324.12 (Per 12)
Stock Availability
Nacogdoches
14 (Check another store)
All Stores
67
Resources
Images
 
 
SF76646 - Small Image
 
SF76646 - Large Image
Other Links
 
 
SF76646 - Other
Attachments
 
 
SF76646 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.417
Lamp Included
NO
NO
Lamp Type
Halogen
Material
Glass / Metal
Glass / Metal
Number Of Lamps
1
1
Voltage Rating
120 V
Wattage
50
50
Material, Color, and Finish
Fixture Material
Die-Cast Aluminum / Glass
Style
Traditional
Traditional
Dimensions and Weight
Height
3.9
Length
6.25
Width
2.75
2.75
Descriptions
Extra Long Description
SATCO SF76/646 1 LIGHT PAR20 LANDSC
Long Description
1 Light - 7 - Landscape Flood - PAR20 Flood -Dark Bronze Finish - Dark Bronze
1 Light - 7 - Landscape Flood - PAR20 Flood -Dark Bronze Finish - Dark Bronze
Product Type
1 Light PAR20 Landscape Flood
Special Features
Cct Selectable: False;Indoor Outdoor: Outdoor;Warranty: 1-Year;Watts: 50W
Additional Information
Socket Type
Medium
Medium
Warranty
1 Year Limited - Fixtures
1 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
SF76/646
GTIN
00045923766466
UPC
045923766466
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
COMMERCIAL
Packaging
Weight
0.74
0.74
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor
Outdoor
Environmental Conditions
Wet
Wet
Standard
cULus - Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
14 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
25 View Store
Denton
2 View Store

* All prices subject to change.

Begin Live Chat