S8129 - 21W T5 36" 35K Mini Bi-Pin Base

Satco

  • $5.99 (Each)
  • $5.99 (Each)

  • $239.60 (Per 40)
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
S8129
Manufacturer
Satco
Manufacturer's Part Number
S8129
Description
21W T5 36" 35K Mini Bi-Pin Base
Fluorescent T5 High Performance Lamp, Designation: F21T5/835/Env, 21 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2100 LM Initial, Lumens: 1950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 34 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081293 / 00045923081293
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$239.60 (Per 40)
Resources
Images
 
 
S8129 - Small Image
 
S8129 - Large Image
Attachments
 
 
S8129 - Specification Sheet
Brochures
 
 
S8129 - Brochure
Other Links
 
 
S8129 - Other
 
S8129 - Other
 
S8129 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
21
Shape
T5
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
0.63
Length
34
Descriptions
Product Type
F21T5/835/Env
extra long description
SATCO S8129 F21T5/835/ENV
Long Description
Fluorescent T5 High Performance Lamp, Designation: F21T5/835/ENV, 21 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2100 LM Initial, Lumens: 1950 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 34 IN Length, 5/8 IN Diameter
Description
21W T5 36" 35K MINI BI-PIN BASE
Additional Information
lumens
2.1k
average life
24000
Warranty
Avg. Rated Hour Limited
Base
Miniature Bi Pin
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8129
GTIN
00045923081293
UPC
045923081293
Taxonomies, Classifications, and Categories
Type
T5 High Performance Lamps
Category Description
Fluorescent
Packaging
Weight per each
1.98
Carton
40
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8129.
Jump To:

Similar Items

Similar items are close alternatives to S8129, though they may not be 100% alike.

Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length,...
  • Our Part #: F21WT5835EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F21W/T5/835/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($352.00) ·
F21WT5835EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat