S29390 - 18W Led Hid RPLCMT 50K 1P

Satco

  • $52.17 (Each)
  • $52.17 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
S29390
Manufacturer
Satco
Manufacturer's Part Number
S29390
Description
18W Led Hid RPLCMT 50K 1P
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2400 LM Brightness (Lumens), 18 W, 100 to 277 V Ac, White, 50000 H Average Life, Medium Base, Non Dimmable, 2.75 In Diameter, 6.78 In Height, 5 Yr Warranty, 1.04 LB
Slang Terms

Categories
Led Lamps & Modules - Led Specialty Lamps & Modules
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923293900 / 00045923293900
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.17 (Each)
Carton
$52.17 (Each)
Resources
Images
 
 
S29390 - Small Image
 
S29390 - Large Image
Attachments
 
 
S29390 - Specification Sheet
 
S29390 - Specification Sheet
 
S29390 - Specification Sheet
Features
Shape
Corncab
Wattage
18 W
Voltage Rating
100 to 277 V ac
connection
Medium
Material, Color, and Finish
color temperature
5000 k
Finish
white
Base Type
Medium
Color
White
Dimensions and Weight
Diameter
2.75 in
Height
6.78 in
Size
MOL: 6.78, MOL: 2.75
Descriptions
Product Type
LED HID Lamp
Description
18W LED HID RPLCMT 50K 1P
Long Description
LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2400 lm Brightness (Lumens), 18 W, 100 to 277 V ac, White, 50000 h Average Life, Medium Base, Non Dimmable, 2.75 in Diameter, 6.78 in Height, 5 yr Warranty, 1.04 lb
Short Description
LED HID Lamp, 5000K, 2400 lm, 18W, 100 to 277VAC
Special Features
Burning Position: Universal ; CEC: TBD ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 6 in. Length 6 in. Depth 8.5 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 300 degree beam spread ; Incandescent Equivalence: 120 ; Fluorescent Equivalence: 32 ; 5 Year Limited Warranty
Additional Information
beam angle
300 °
Brightness (Lumens)
2400 lm
average life
50000 h
Warranty
5 yr
Standards Met
cULus Listed
package quantity
1 ct
lumens
2.4k
Fixture Type
Corncob Lamp
Manufacturer Information
Manufacturers Part Number
S29390
Brand
Satco
sub brand
Satco
GTIN
00045923293900
UPC
045923293900
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED HID Replacement
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.04 lb
Weight per each
1.21
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
cULus Listed Damp
You must have an account to view stock levels
These alternate items can be purchased instead of S29390.
Jump To:

Similar Items

Similar items are close alternatives to S29390, though they may not be 100% alike.

Satco S39390 18W/Led/Hid/5000K/100-
  • Our Part #: S39390
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S39390
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.77)
S39390 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$28.77

Each

QTY:
Each
Add
18W Led Hid RPLCMT 50K 100-277V
  • Our Part #: S9390
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S9390
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
S9390 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.