ST16BG - Female Q.C., Vinyl Insulated, Blue, 16-14awg

Selecta

  • $31.32 (Each)
  • $31.32 (Each)

  • $3,132.00 (Per 100)

In-Stock: 0 available locally (Tyler, TX) (change location)
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
ST16BG
Manufacturer
Selecta
Manufacturer's Part Number
ST-16-BG
Description
Female Q.C., Vinyl Insulated, Blue, 16-14awg
Selecta; Terminal; Butted Seam, Funnel Barrel; Connection: Female Quick Connect; Wire Size: 16 - 14 Awg; Color: Blue; Dimension B: 0.234 In; Nema Tab: 032 X 0.250 In; Insulation: Vinyl Insulated; Cma Range: 2050 - 5180; Insulation Diameter: 0.140 In; Barr
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
661191126162 / 00661191126162
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$31.32 (Each)
Carton
$3,132.00 (Per 100)
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
ST16BG - Small Image
 
ST16BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16 - 14 AWG
connection
Female Quick Connect
Material, Color, and Finish
Color
Blue Light
Descriptions
Product Type
Terminal, Selecta, Butted Seam, Funnel BRL, Ru Listed, Connection
Description
FEMALE Q.C.,VINYL INSULATED,BLUE, 16-14AWG
Long Description
SELECTA; Terminal; Butted Seam, Funnel Barrel; Connection: Female Quick Connect; Wire Size: 16 - 14 AWG; Color: Blue; Dimension B: 0.234 IN; Nema Tab: 032 X 0.250 IN; Insulation: Vinyl Insulated; Cma Range: 2050 - 5180; Insulation Diameter: 0.140 IN; Barr
Special Features
Features: Solderless Terminals Are Available In Both Poly Zip-Lock And Bulk Packaging; The Pieces Per Bag Column Refers To The Poly Zip-Lock Bag Packaging Has A 1000 PC Minimum Multiples ; Nema Tab: 032 X 0.250 IN; Insulation: Vinyl Insulated; Cma Range: 2050 - 5180; Insulation Diameter: 0.140 IN; Barrel Inside Diameter: 070 IN; Width: 0.310 IN; Length: 0.870 IN; Dimension B: 0.234 IN; Number Of Pieces: 100; Package Type: Poly Zip-Lock Bag
Manufacturer Information
Brand
Selecta Products
Manufacturers Part Number
ST-16-BG
GTIN
00661191126162
UPC
661191126162
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butted Seam, Funnel Barrel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
100
Uses, Certifications, and Standards
standard
RU Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area