GALNIP2XCL - 2XCL RGD Nip

Ecn-Korns

  • $6.49 (Each)
  • $6.49 (Each)

  • $162.32 (Per 25)

  • $649.30 (Per 100)
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
GALNIP2XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2XCL
Description
2XCL RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 2 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005512 / 00784011005512
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.49 (Each)
Carton
$6.49 (Each)
Standard Packaging
$162.32 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
4,688
Resources
Attachments
 
 
GALNIP2XCL - Specification Sheet
Images
 
 
GALNIP2XCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,688

Location search:
These alternate items can be purchased instead of GALNIP2XCL.
Jump To:

Similar Items

Similar items are close alternatives to GALNIP2XCL, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa ...
  • MFR Part #: 6456
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.33) ·
6456 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$6.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat