EMTELB4X45 - 4", 45D Emt Elb

Ecn-Korns

  • $123.01 (Each)
  • $123.01 (Each)

  • $12,300.95 (Per 100)

In-Stock: 0 available locally (Fort Stockton, TX) (change location)
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
EMTELB4X45
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB4X45
Description
4", 45D Emt Elb
4X45 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020409 / 00784011020409
Weight per unit
11.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.01 (Each)
Carton
$123.01 (Each)
Stock Availability
Fort Stockton
0 (Find nearest stock)
Odessa
0
All Stores
245
Resources
Images
 
 
EMTELB4X45 - Large Image
Attachments
 
 
EMTELB4X45 - Specification Sheet
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
Galvanized
Descriptions
Product Type
Elbow
Description
4",45D EMT ELB
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 45 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; GALVANIZED FINISH; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; 4 INCH TRADE SIZE; 4 TRADE SIZE IN INCH; 4 TRADE SIZE - FRACTIONAL; EXTERNAL THREADED END TYPE; 45 DEG BEND ANGLE; 16 INCH BEND RADIUS
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
16 INCH
Trade Size - Fractional
4
Bend Angle
45 DEG
Applicable Standard
ANSI C80.3
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB4X45
Model
EMTELB
GTIN
00784011020409
UPC
784011020409
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size in inch
4
Trade Size
4 INCH
Packaging
Weight per each
11.33
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EMTELB4X45.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB4X45.

4X45 Emt Elbow
  • Our Part #: EMT445
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB4X45
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.01) ·
EMT445 - Robroy/Ecn Korns

Fort Stockton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB4X45, though they may not be 100% alike.

4IN Emt 45 Elb
  • Our Part #: 30
  • Fort Stockton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.19) ·
30 - Topaz - Southwire LLC

Fort Stockton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$137.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat