EMTELB312X90 - 3-1/2", 90D Emt Elb

Ecn-Korns

  • $120.10 (Each)
  • $120.10 (Each)

  • $12,010.48 (Per 100)
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
EMTELB312X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3-1/2X90
Description
3-1/2", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; Bulk Standard Package; 3-1/2 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 15 Inch Bend Radius; Emtelb Model
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020294 / 00784011020294
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.10 (Each)
Carton
$120.10 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
250
Resources
Images
 
 
EMTELB312X90 - Large Image
Attachments
 
 
EMTELB312X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EMTELB312X90.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB312X90, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi...
  • MFR Part #: 89TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.82) ·
89TZ - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$104.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat