EMTELB312X90 - 3-1/2", 90D Emt Elb

Ecn-Korns

  • $104.44 (Each)
  • $104.44 (Each)

  • $10,443.91 (Per 100)

In-Stock: 0 available locally (Humble, TX) (change location)
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
EMTELB312X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3-1/2X90
Description
3-1/2", 90D Emt Elb
3 1/2X90 Emt Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020294 / 00784011020294
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.44 (Each)
Carton
$104.44 (Each)
Stock Availability
Humble
0 (Find nearest stock)
Deer Park
8
All Stores
277
Resources
Images
 
 
EMTELB312X90 - Small Image
 
EMTELB312X90 - Large Image
Attachments
 
 
EMTELB312X90 - Specification Sheet
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
Elbow
Description
3-1/2",90D EMT ELB
Long Description
ELBOW, STANDARD RADIUS TYPE; UL 797, CSA C22.2 APPROVAL; ANSI C80.3 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; EMTELB MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 3-1/2 INCH TRADE SIZE; PLAIN END TYPE; 90 DEGREE BEND ANGLE; 15 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Bend Radius
15 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.3
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
EMTELB3-1/2X90
Model
EMTELB
GTIN
00784011020294
UPC
784011020294
Taxonomies, Classifications, and Categories
Category Description
EMT ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
BULK
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Approval
UL 797, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EMTELB312X90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EMTELB312X90.

3 1/2X90 Emt Elbow
  • Our Part #: EMT31290
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EMTELB3-1/2X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.44) ·
EMT31290 - Robroy/Ecn Korns

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.44

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EMTELB312X90, though they may not be 100% alike.

3-1/2", 90D Emt Elb
  • Our Part #: 89TZ
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 89TZ
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.82) ·
89TZ - Topaz - Southwire LLC

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat