3X10 - 3X10 RGD Nip

Ecn-Korns

  • $55.43 (Each)
  • $55.43 (Each)

  • $277.16 (Per 5)

  • $5,543.13 (Per 100)
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
3X10
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3X10
Description
3X10 RGD Nip
Conduit Nipple, 10 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 5 Per Carton Standard Package; 3 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011006182 / 00784011006182
Weight per unit
5.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.43 (Each)
Carton
$55.43 (Each)
Standard Packaging
$277.16 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
241
Resources
Images
 
 
3X10 - Large Image
Attachments
 
 
3X10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3X10.
Jump To:

Similar Items

Similar items are close alternatives to 3X10, though they may not be 100% alike.

Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch;...
  • MFR Part #: 645810
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.07) ·
645810 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$54.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat